EV1010FBQ - 12-10AWG #10STD Ylw Fork TRML

Panduit Corporation

  • $0.25 (Each)
  • $0.25 (Each)

  • $6.36 (Per 25)

  • $25.43 (Per 100)

  • $63.58 (Per 250)

In-Stock: 2,625 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EV1010FBQ
Manufacturer
Panduit Corporation
Manufacturer's Part Number
EV10-10FB-Q
Description
12-10AWG #10STD Ylw Fork TRML
Stronghold EV10-10FB-Q Contractor Grade Vinyl Insulated Fork Terminals Are A Reliable and Economical Option That Withstand A Wide Range Of General-Purpose Applications. Accommodates 12-10 Awg Wire Gauge, Compatible With #10 Stud, Are Yellow In Color, and Come In Packages Of 25.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983280209 / 0074983280209 / 00074983280209
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.25 (Each)
Carton
$6.36 (Per 25)
Standard Packaging
$63.58 (Per 250)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2,625
Resources
Images
 
 
EV1010FBQ - Video
 
EV1010FBQ - Small Image
 
EV1010FBQ - Large Image
Other Links
 
 
EV1010FBQ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
10
Material
Copper
connection
Funnel
insulation
Vinyl
Material, Color, and Finish
Finish
Tinned
Color
Yellow
Dimensions and Weight
Size
#10
Descriptions
Description
12-10AWG #10STD YLW FORK TRML
Product Type
Stronghold™ EV10-10FB-Q Loose Piece Forks, Yellow, Vinyl, 1/
extra long description
PAN EV10-10FB-Q StrongHold™ EV10-10
Long Description
StrongHold EV10-10FB-Q Contractor Grade Vinyl Insulated Fork Terminals are a reliable and economical option that withstand a wide range of general-purpose applications. Accommodates 12-10 AWG wire gauge, compatible with #10 Stud, are yellow in color, and come in packages of 25.
Additional Information
media
Yes
Manufacturer Information
Brand
Panduit Corporation
Manufacturers Part Number
EV10-10FB-Q
GTIN
00074983280209
UPC
074983280209
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Fork Terminal
Packaging
Weight per each
0.05
Carton
25
Package
250
Uses, Certifications, and Standards
Mounting
0.31
standard
CSA Certified LR31213;UL Listed 587H E52164
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat