EV1010RBQ - 12-10AWG 1/5"STD Ylw Insltd Ring TRML

Panduit®

  • $5.77 (Per 25)
  • $0.23 (Each)

  • $5.77 (Per 25)

  • $23.08 (Per 100)

  • $57.70 (Per 250)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EV1010RBQ
Manufacturer
Panduit®
Manufacturer's Part Number
EV10-10RB-Q
Description
12-10AWG 1/5"STD Ylw Insltd Ring TRML
Stronghold EV10-10RB-Q Contractor Grade Vinyl Insulated Ring Terminals Are A Reliable and Economical Option That Withstand A Wide Range Of General-Purpose Applications. Accommodates 12-10 Awg Wire Gauge, Compatible With #10 Stud, Are Yellow In Color, and Come In Packages Of 25.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983281855 / 0074983281855 / 00074983281855
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
25
Unit
$0.23 (Each)
Carton
$5.77 (Per 25)
Standard Packaging
$57.70 (Per 250)
Resources
Images
 
 
EV1010RBQ - Video
 
EV1010RBQ - Small Image
 
EV1010RBQ - Large Image
Other Links
 
 
EV1010RBQ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
10
Voltage Rating
600
Material
Copper
insulation
Vinyl
Material, Color, and Finish
Finish
Tinned
Color
Yellow
Dimensions and Weight
Size
#10
Descriptions
Description
12-10AWG 1/5"STD YLW INSLTD RING TRML
Long Description
StrongHold EV10-10RB-Q Contractor Grade Vinyl Insulated Ring Terminals are a reliable and economical option that withstand a wide range of general-purpose applications. Accommodates 12-10 AWG wire gauge, compatible with #10 Stud, are yellow in color, and come in packages of 25.
Product Type
Stronghold™ EV10-10RB-Q Ring Terminal, Yellow, Vinyl, 1/5" S
extra long description
PAN EV10-10RB-Q StrongHold™ EV10-10
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
EV10-10RB-Q
Brand
Panduit®
GTIN
00074983281855
UPC
074983281855
Taxonomies, Classifications, and Categories
Type
Ring Terminal
Category Description
TERMINALS
Availability
minimum qty
25
Packaging
Weight per each
0.05
Carton
25
Package
250
Uses, Certifications, and Standards
Mounting
0.31
standard
CSA Certified LR31212;UL Listed 587H E52164
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat