EV1014RBQ - 12-10AWG #1/4STD Ylw Ring TRML

Panduit Corporation

  • $0.26 (Each)
  • $0.26 (Each)

  • $6.48 (Per 25)

  • $25.92 (Per 100)

  • $64.80 (Per 250)

In-Stock: 1,275 available at other locations ( find a store with stock)
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
EV1014RBQ
Manufacturer
Panduit Corporation
Manufacturer's Part Number
EV10-14RB-Q
Description
12-10AWG #1/4STD Ylw Ring TRML
Stronghold EV10-14RB-Q Contractor Grade Vinyl Insulated Ring Terminals Are A Reliable and Economical Option That Withstand A Wide Range Of General-Purpose Applications. The Ring Tongue Design Assures A Secure Connection In High Vibration Applications. Accommodates 12-10 Awg, Compatible With #1/4 Stud (M6), Are Yellow In Color, and Come In Packages Of 25.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983281862 / 0074983281862 / 00074983281862
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.26 (Each)
Carton
$6.48 (Per 25)
Standard Packaging
$64.80 (Per 250)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1,275
Resources
Images
 
 
EV1014RBQ - Video
 
EV1014RBQ - Small Image
 
EV1014RBQ - Large Image
Other Links
 
 
EV1014RBQ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
Vinyl
Material
Copper
Voltage Rating
600
Wire Size
10
Material, Color, and Finish
Color
Yellow
Finish
Tinned
Dimensions and Weight
Size
1/4"
Descriptions
Description
12-10AWG #1/4STD YLW RING TRML
Extra Long Description
PAN EV10-14RB-Q StrongHold™ EV10-14
Long Description
StrongHold EV10-14RB-Q Contractor Grade Vinyl Insulated Ring Terminals are a reliable and economical option that withstand a wide range of general-purpose applications. The ring tongue design assures a secure connection in high vibration applications. Accommodates 12-10 AWG, compatible with #1/4 Stud (M6), are yellow in color, and come in packages of 25.
Product Type
Stronghold™ EV10-14RB-Q Ring Terminal, Yellow, Vinyl, 23/100
Additional Information
Media
Yes
Manufacturer Information
Brand
Panduit Corporation
Manufacturers Part Number
EV10-14RB-Q
GTIN
00074983281862
UPC
074983281862
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Ring Terminal
Packaging
Weight per each
0.05
Carton
25
Package
250
Uses, Certifications, and Standards
Mounting
5/16
Standard
CSA Certified LR31212;UL Listed 587H E52164
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,275

Location search:

Greater Nacogdoches Area

Location Stock Available

* All prices subject to change.

Begin Live Chat