EV1410RBL - 16-14AWG #10STD Blue Insltd Ring TRML

Panduit®

  • $0.21 (Each)
  • $0.21 (Each)

  • $10.69 (Per 50)

  • $21.38 (Per 100)

  • $106.90 (Per 500)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EV1410RBL
Manufacturer
Panduit®
Manufacturer's Part Number
EV14-10RB-L
Description
16-14AWG #10STD Blue Insltd Ring TRML
Stronghold™ Ring Terminal, Vinyl Insulated, 16 - 14 Awg, #10 Stud Size.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983281916 / 0074983281916 / 00074983281916
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.21 (Each)
Carton
$10.69 (Per 50)
Standard Packaging
$106.90 (Per 500)
Resources
Images
 
 
EV1410RBL - Video
 
EV1410RBL - Small Image
 
EV1410RBL - Large Image
Other Links
 
 
EV1410RBL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
14
Voltage Rating
600
Material
Copper
insulation
Vinyl
Material, Color, and Finish
Color
Blue
Finish
Tinned
Dimensions and Weight
Size
#10
Descriptions
Description
16-14AWG #10STD BLUE INSLTD RING TRML
Long Description
StrongHold™ Ring Terminal, vinyl insulated, 16 - 14 AWG, #10 Stud Size.
Product Type
Stronghold™ EV14-10RB-L Ring Terminal
extra long description
PAN EV14-10RB-L StrongHold™ EV14-10
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
EV14-10RB-L
Brand
Panduit®
GTIN
00074983281916
UPC
074983281916
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Ring Terminal
Packaging
Weight per each
0.1
Carton
50
Package
500
Uses, Certifications, and Standards
Mounting
0.31
standard
CSA Certified LR31212;UL Listed 587H E52164
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat