EV186FBQ - 22-18AWG #6STD Red Fork TRML

Panduit®

  • $0.29 (Each)
  • $0.29 (Each)

  • $7.15 (Per 25)

  • $28.60 (Per 100)

  • $71.50 (Per 250)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EV186FBQ
Manufacturer
Panduit®
Manufacturer's Part Number
EV18-6FB-Q
Description
22-18AWG #6STD Red Fork TRML
Stronghold EV18-6FB-Q Contractor Grade Insulated Fork Terminals Are A Reliable and Economical Option That Withstand A Wide Range Of General-Purpose Applications. The Fork Design Provides For Fast and Easy Installation, Without The Need to Remove Fastener. Accommodates 22-18 Awg, Compatible With #6 Stud (M3.5), Are Red In Color, and Come In Packages Of 25.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
613056366442 / 0613056366442 / 00613056366442
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.29 (Each)
Carton
$7.15 (Per 25)
Standard Packaging
$71.50 (Per 250)
Resources
Images
 
 
EV186FBQ - Video
 
EV186FBQ - Small Image
 
EV186FBQ - Large Image
Other Links
 
 
EV186FBQ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
18
Material
Copper
connection
Funnel
insulation
Vinyl
Material, Color, and Finish
Color
Red
Finish
Tinned
Dimensions and Weight
Size
#6
Descriptions
Description
22-18AWG #6STD RED FORK TRML
Product Type
Stronghold™ EV18-6FB-Q Loose Piece Forks, Red, Vinyl, 1/8" S
extra long description
PAN EV18-6FB-Q StrongHold™ EV18-6FB
Long Description
StrongHold EV18-6FB-Q Contractor Grade Insulated Fork Terminals are a reliable and economical option that withstand a wide range of general-purpose applications. The fork design provides for fast and easy installation, without the need to remove fastener. Accommodates 22-18 AWG, compatible with #6 Stud (M3.5), are red in color, and come in packages of 25.
Additional Information
media
Yes
Manufacturer Information
Brand
Panduit®
Manufacturers Part Number
EV18-6FB-Q
GTIN
00613056366442
UPC
613056366442
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Fork Terminal
Packaging
Weight per each
0.07
Carton
25
Package
250
Uses, Certifications, and Standards
Mounting
0.31
standard
CSA Certified LR31212;UL Listed 587H E52164
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat