F1.5X1.5WH6 - 1-1/2X1-1/2X72" WHT NM Slot Duct

Panduit

  • $49.32 (Per 6 Feet)
  • $8.22 (Per Foot)

  • $49.32 (Per 6 Feet)

  • $986.40 (Per 120 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F1.5X1.5WH6
Manufacturer
Panduit
Manufacturer's Part Number
F1.5X1.5WH6
Description
1-1/2X1-1/2X72" WHT NM Slot Duct
The F1.5X1.5WH6 Panduct Lead-Free PVC Narrow Slot Wiring Duct Features A Narrow Slot/Finger Design That Closely Matches The Spacing Of High-Density Components. Upper and Lower Scorelines Allow For Easy Finger/Sidewall Section Removal. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. Lead-Free PVC.1.5" X 1.5" (38.1 MM X 38.1 MM) and 6' (1.83 M) Long. Cover Sold Separately. Color White.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131712 - Wiring duct
UPC/EAN/GTIN
074983375264 / 0074983375264 / 00074983375264
Weight per unit
0.173 (lbs/each)
Price & Packaging
Minimum Order Quantity
6 Feet
Unit
$8.22 (Per Foot)
Carton
$49.32 (Per 6 Feet)
Standard Packaging
$986.40 (Per 120 Feet)
Resources
Images
 
 
F1.5X1.5WH6 - Video
 
F1.5X1.5WH6 - Small Image
 
F1.5X1.5WH6 - Large Image
Attachments
 
 
F1.5X1.5WH6 - Specification Sheet
Other Links
 
 
F1.5X1.5WH6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Mounting Holes
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
1.50 x 1.50
Height
1.62
Width
1.75
Length
NA
Descriptions
Description
1-1/2X1-1/2X72" WHT NM SLOT DUCT
Long Description
The F1.5X1.5WH6 Panduct Lead-Free PVC Narrow Slot Wiring Duct features a narrow slot/finger design that closely matches the spacing of high-density components. Upper and lower scorelines allow for easy finger/sidewall section removal. UL 94 flame class of V-0 with a UL recognized continuous-use temperature up to 122°F (50°C). Mounting holes provided. Lead-free PVC.1.5" x 1.5" (38.1 mm x 38.1 mm) and 6' (1.83 m) long. Cover sold separately. Color White.
Product Type
Panduct® F1.5X1.5WH6 Base Wiring Duct
extra long description
PAN F1.5X1.5WH6 Panduct® F1.5X1.5WH
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
F1.5X1.5WH6
Brand
PANDUIT
GTIN
00074983375264
UPC
074983375264
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Base Wiring Duct
Availability
minimum qty
6
Packaging
Weight per foot
0.173
Carton
6
Package
120
Uses, Certifications, and Standards
Application
Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
standard
RoHS Compliant, UL Recognized, CE Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F1.5X1.5WH6.
Jump To:

Cross Referenced

These items are similar to F1.5X1.5WH6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1SL5145A00 ABB Low Voltage Products 00662019819310
QD150X150HW ABB Low Voltage Products 00804325171724
T1E-1515W IBOCO n/a
F1.5X1.5WH6 Panduit 00074983375264
T1.5X1.5HDW Thomas & Betts n/a
TY15X15NPW6 Thomas & Betts 00786210970325

* All prices subject to change.

Begin Live Chat