F4X4LG6 - 4" X 4" Narrow Slot LT Gray Duct

Panduit

  • $111.18 (Per 6)
  • $18.53 (Each)

  • $111.18 (Per 6)

  • $1,111.80 (Per 60)
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
F4X4LG6
Manufacturer
Panduit
Manufacturer's Part Number
F4X4LG6
Description
4" X 4" Narrow Slot LT Gray Duct
The F4X4LG6 Panduct Lead-Free PVC Narrow Slot Wiring Duct Features A Narrow Slot/Finger Design That Closely Matches The Spacing Of High-Density Components. Upper and Lower Scorelines Allow For Easy Finger/Sidewall Section Removal. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. Lead-Free PVC. 4" X 4" (101.6 MM X 101.6 MM) and 6' (1.83 M) Long. Color Light Gray. Base Only. Cover Sold Separately.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131712 - Wiring duct
UPC/EAN/GTIN
074983375974 / 0074983375974 / 00074983375974
Weight per unit
0.658 (lbs/each)
Price & Packaging
Minimum Order Quantity
6
Unit
$18.53 (Each)
Carton
$111.18 (Per 6)
Standard Packaging
$1,111.80 (Per 60)
Stock Availability
Local Store
Find nearby stock
All Stores
126
Resources
Brochures
 
 
F4X4LG6 - Brochure
Other Links
 
 
F4X4LG6 - Other
 
F4X4LG6 - Other
Images
 
 
F4X4LG6 - Video
 
F4X4LG6 - Small Image
 
F4X4LG6 - Large Image
Tech Bulletins
 
 
F4X4LG6 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 126

Location search:

Distribution Centers

Location Stock Available
Phoenix
18 View Store

A-L

Location Stock Available
Gilbert
66 View Store
Lafayette
42 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of F4X4LG6.
Jump To:

Cross Referenced

These items are similar to F4X4LG6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5198 ABB Low Voltage Products n/a
QD400X400HG ABB Low Voltage Products n/a
T1E-4040G IBOCO n/a
F4X4LG6 Panduit 00074983375974
T4X4HDG Thomas & Betts n/a
TY4X4NPG6 Thomas & Betts 00786210957210
TYD4X4NPG6 Thomas & Betts 00786210092225
SLHD4X4G4 HellermannTyton 00089306114376

* All prices subject to change.

Begin Live Chat