FSD736D - Pan-Term FSD73-6-D Covered Single Wire Ferrules

Panduit®

  • $0.32 (Each)
  • $0.32 (Each)

  • $160.51 (Per 500)

  • $321.02 (Per 1,000)

In-Stock: 2,500 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FSD736D
Manufacturer
Panduit®
Manufacturer's Part Number
FSD73-6-D
Description
Pan-Term FSD73-6-D Covered Single Wire Ferrules
Covered Ferrules Single Wire Yellow Din End Sleeve, 24 Awg, 6MM Pin Length.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983763955 / 0074983763955 / 00074983763955
Weight per unit
0.0002 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.32 (Each)
Carton
$0.32 (Each)
Standard Packaging
$160.51 (Per 500)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2,500
Resources
Images
 
 
FSD736D - Small Image
 
FSD736D - Large Image
Other Links
 
 
FSD736D - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
Polypropylene
Material
Copper
Wire Size
24
Material, Color, and Finish
Color
Yellow
Finish
Tinned
Descriptions
Description
PAN-TERM FSD73-6-D COVERED SINGLE WIRE FERRULES
Extra Long Description
PAN FSD73-6-D Pan-Term® FSD73-6-D C
Long Description
Covered ferrules single wire yellow DIN end sleeve, 24 AWG, 6mm pin length.
Product Type
Pan-Term® FSD73-6-D Covered Single Wire Ferrules
Manufacturer Information
Brand
Panduit®
Manufacturers Part Number
FSD73-6-D
GTIN
00074983763955
UPC
074983763955
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Covered Single Wire Ferrule
Packaging
Weight per each
0.0002
Carton
1
Package
500
Uses, Certifications, and Standards
Mounting
3/8
Standard
DIN 46228 Part 4, CSA C22.2 No. 291-14
Temperature Rating
221 Degrees Fahrenheit (105 Degrees Celsius)
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,500

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
2,500 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat