FSD738D - 24AWG Insltd Pin TRML

Panduit

  • $0.29 (Each)
  • $0.29 (Each)

  • $145.91 (Per 500)

  • $291.82 (Per 1,000)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FSD738D
Manufacturer
Panduit
Manufacturer's Part Number
FSD73-8-D
Description
24AWG Insltd Pin TRML
Panduit FSD73-8-D Covered Single Wire Ferrule
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983763962 / 0074983763962 / 00074983763962
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.29 (Each)
Carton
$0.29 (Each)
Standard Packaging
$145.91 (Per 500)
Resources
Other Links
 
 
FSD738D - Other
Images
 
 
FSD738D - Video
 
FSD738D - Large Image
 
FSD738D - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
24
Material
Copper
insulation
Polypropylene
Material, Color, and Finish
Finish
Tin-Plated
Color
Yellow
Descriptions
extra long description
PAN FSD73-8-D Pan-Term® FSD73-8-D S
Description
24AWG INSLTD PIN TRML
Product Type
Pan-Term® FSD73-8-D Single Wire Ferrule, Yellow, 8MM Pin L,
Long Description
Panduit FSD73-8-D Covered Single Wire Ferrule
Additional Information
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
FSD73-8-D
GTIN
00074983763962
UPC
074983763962
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Covered Single Wire Ferrule
Packaging
Weight per each
0.1
Carton
1
Package
500
Uses, Certifications, and Standards
Mounting
15/32
Temperature Rating
221 Degrees Fahrenheit (105 Degrees Celsius)
standard
DIN 46228 Part 4, CSA C22.2 No. 291-14
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat