FSD7810D - 16AWG BLK SNGLL Wire 10MM FML Pin TRML

Panduit

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 500)

  • $0.00 (Per 1,000)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FSD7810D
Manufacturer
Panduit
Manufacturer's Part Number
FSD78-10-D
Description
16AWG BLK SNGLL Wire 10MM FML Pin TRML
Panduit FSD78-10-D Covered Single Wire Ferrule
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983762569 / 0074983762569 / 00074983762569
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
500
Unit
Special Order Item
Resources
Tech Bulletins
 
 
FSD7810D - Tech Bulletin
Other Links
 
 
FSD7810D - Other
Images
 
 
FSD7810D - Video
 
FSD7810D - Small Image
 
FSD7810D - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
16
Material
Copper
insulation
Polypropylene
Material, Color, and Finish
Color
Black
Finish
Tin-Plated
Descriptions
extra long description
PAN FSD78-10-D Pan-Term® FSD78-10-D
Product Type
Pan-Term® FSD78-10-D Single Wire Ferrule, Black, 10MM Pin L,
Description
16AWG BLK SNGLL WIRE 10MM FML PIN TRML
Long Description
Panduit FSD78-10-D Covered Single Wire Ferrule
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
FSD78-10-D
Brand
PANDUIT
GTIN
00074983762569
UPC
074983762569
Taxonomies, Classifications, and Categories
Type
Covered Single Wire Ferrule
Category Description
Fuses & Fuse Accessories
Availability
minimum qty
500
Packaging
Weight per each
0.15
Carton
500
Uses, Certifications, and Standards
Mounting
17/32
Temperature Rating
221 Degrees Fahrenheit (105 Degrees Celsius)
standard
DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat