FSD808D - #14 PP Din 1W FRL

Panduit

  • $0.25 (Each)
  • $0.25 (Each)

  • $127.00 (Per 500)

  • $254.01 (Per 1,000)

  • $635.02 (Per 2,500)

Availability: Currently Out Of Stock
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
FSD808D
Manufacturer
Panduit
Manufacturer's Part Number
FSD80-8-D
Description
#14 PP Din 1W FRL
Covered Ferrules Single Wire Blue Din End Sleeve, 14 Awg, 8MM Pin Length.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983762590 / 0074983762590 / 00074983762590
Weight per unit
0.0004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.25 (Each)
Carton
$635.02 (Per 2,500)
Standard Packaging
$127.00 (Per 500)
Resources
Images
 
 
FSD808D - Video
 
FSD808D - Small Image
 
FSD808D - Large Image
Tech Bulletins
 
 
FSD808D - Tech Bulletin
Other Links
 
 
FSD808D - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
14
Material
Copper
insulation
Polypropylene
Material, Color, and Finish
Color
Blue
Finish
Tinned
Descriptions
Description
#14 PP DIN 1W FRL
Product Type
Pan-Term® FSD80-8-D Covered Single Wire Ferrules
extra long description
PAN FSD80-8-D Pan-Term® FSD80-8-D C
Long Description
Covered ferrules single wire blue DIN end sleeve, 14 AWG, 8mm pin length.
Additional Information
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
FSD80-8-D
GTIN
00074983762590
UPC
074983762590
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Covered Single Wire Ferrule
Packaging
Weight per each
0.0004
Carton
2500
Package
500
Uses, Certifications, and Standards
Mounting
15/32
Temperature Rating
221 Degrees Fahrenheit (105 Degrees Celsius)
standard
DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FSD808D.
Jump To:

Cross Referenced

These items are similar to FSD808D but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FSD80-8-D Panduit 00074983762590
F2035 Thomas & Betts 786210335155
F4020 Thomas & Betts 786210336749
F4028 Thomas & Betts 786210336794

* All prices subject to change.

Begin Live Chat