FSD8212C - #10 PP Din 1W FRL

Panduit

  • $0.56 (Each)
  • $0.56 (Each)

  • $280.04 (Per 500)

  • $560.08 (Per 1,000)

Availability: Currently Out Of Stock
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
FSD8212C
Manufacturer
Panduit
Manufacturer's Part Number
FSD82-12-C
Description
#10 PP Din 1W FRL
Covered Ferrules Single Wire Yellow Din End Sleeve, 10 Awg, 12MM Pin Length.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983762651 / 0074983762651 / 00074983762651
Weight per unit
0.0012 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.56 (Each)
Carton
$280.04 (Per 500)
Resources
Images
 
 
FSD8212C - Video
 
FSD8212C - Small Image
 
FSD8212C - Large Image
Other Links
 
 
FSD8212C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
10
Material
Copper
insulation
Polypropylene
Material, Color, and Finish
Finish
Tinned
Color
Yellow
Descriptions
Description
#10 PP DIN 1W FRL
Long Description
Covered ferrules single wire yellow DIN end sleeve, 10 AWG, 12mm pin length.
Product Type
Pan-Term® FSD82-12-C Covered Single Wire Ferrules
extra long description
PAN FSD82-12-C Pan-Term® FSD82-12-C
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
FSD82-12-C
Brand
PANDUIT
GTIN
00074983762651
UPC
074983762651
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Covered Single Wire Ferrule
Packaging
Weight per each
0.0012
Carton
500
Uses, Certifications, and Standards
Temperature Rating
221 Degrees Fahrenheit (105 Degrees Celsius)
Mounting
5/8
standard
DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FSD8212C.
Jump To:

Cross Referenced

These items are similar to FSD8212C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FSD82-12-C Panduit 00074983762651
F2041 Thomas & Betts 786210335452

* All prices subject to change.

Begin Live Chat