FSD8312C - Pan-Term FSD83-12-C Covered Single Wire Ferrules

Panduit®

  • $0.67 (Each)
  • $0.67 (Each)

  • $67.42 (Per 100)

  • $337.12 (Per 500)

  • $674.24 (Per 1,000)

In-Stock: 14,100 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FSD8312C
Manufacturer
Panduit®
Manufacturer's Part Number
FSD83-12-C
Description
Pan-Term FSD83-12-C Covered Single Wire Ferrules
Covered Ferrules Single Wire Red Din End Sleeve, 8 Awg, 12MM Pin Length.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Large Terminals & Connectors
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983762675 / 0074983762675 / 00074983762675
Weight per unit
0.0014 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.67 (Each)
Carton
$67.42 (Per 100)
Standard Packaging
$337.12 (Per 500)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
14,100
Resources
Images
 
 
FSD8312C - Video
 
FSD8312C - Small Image
 
FSD8312C - Large Image
Other Links
 
 
FSD8312C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
Polypropylene
Material
Copper
Wire Size
8
Material, Color, and Finish
Color
Red
Finish
Tinned
Descriptions
Description
PAN-TERM FSD83-12-C COVERED SINGLE WIRE FERRULES
Extra Long Description
PAN FSD83-12-C Pan-Term® FSD83-12-C
Long Description
Covered ferrules single wire red DIN end sleeve, 8 AWG, 12mm pin length.
Product Type
Pan-Term® FSD83-12-C Covered Single Wire Ferrules
Additional Information
Media
Yes
Manufacturer Information
Brand
Panduit®
Manufacturers Part Number
FSD83-12-C
GTIN
00074983762675
UPC
074983762675
Taxonomies, Classifications, and Categories
Type
Covered Single Wire Ferrule
Packaging
Weight per each
0.0014
Carton
100
Package
500
Uses, Certifications, and Standards
Mounting
5/8
Standard
DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F
Temperature Rating
221 Degrees Fahrenheit (105 Degrees Celsius)
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 14,100

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
14,100 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat