FSPP912Y - 12 Fiber Cable, OS2, Indoor Armored, Plenum, 900M

Panduit

  • $6.68 (Per Foot)
  • $6.68 (Per Foot)

  • $6,680.00 (Per 1,000 Feet)

Available from manufacturer.

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FSPP912Y
Manufacturer
Panduit
Manufacturer's Part Number
FSPP912Y
Description
12 Fiber Cable, OS2, Indoor Armored, Plenum, 900M
This 12 Fiber Indoor Armored Cable Is OS2, Plenum (Ofnp) Rated and Features 900ΜM Buffered Fibers.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
26121607 - Fiber optic cable
UPC/EAN/GTIN
074983050956 / 0074983050956 / 00074983050956
Weight per unit
0.138 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$6.68 (Per Foot)
Standard Packaging
$6,680.00 (Per 1,000 Feet)
Stock Availability
Natchitoches
0 Feet
Alexandria
0 Feet
All Stores
0 Feet
Resources
Images
 
 
FSPP912Y - Video
 
FSPP912Y - Small Image
 
FSPP912Y - Large Image
Other Links
 
 
FSPP912Y - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Yellow
Jacket Material
Polyvinyl Chloride (PVC)
Descriptions
Description
12 FIBER CABLE, OS2, INDOOR ARMORED, PLENUM, 900M
Extra Long Description
PAN FSPP912Y 12 Fiber Cable, OS2, I
Long Description
This 12 fiber indoor armored cable is OS2, Plenum (OFNP) rated and features 900µm buffered fibers.
Product Type
12 Fiber Cable, OS2, Indoor Armored, Plenum, 900M
Additional Information
Bend Radius
NA
Fiber Type
OS2
Media
Yes
Tensile Strength
100.00
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
FSPP912Y
GTIN
00074983050956
UPC
074983050956
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Bulk Fiber Optic Indoor Cable
Packaging
Weight per foot
0.138
Carton
1
Package
1000
Uses, Certifications, and Standards
Standard
UL-1666, NFPA 262, RoHS Compliant, ANSI/ICEA S-83-596, CSA 22.2, Telcordia GR-409
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0 Feet

Location search:

Greater Alexandria Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat