FTD788D - Ferrule, Insul, Twin, 2x16aw

Panduit

  • $0.56 (Each)
  • $0.56 (Each)

  • $280.03 (Per 500)

  • $560.06 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FTD788D
Manufacturer
Panduit
Manufacturer's Part Number
FTD78-8-D
Description
Ferrule, Insul, Twin, 2x16aw
Panduit FTD78-8-D Covered Twin Wire Ferrule
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983763108 / 0074983763108 / 00074983763108
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.56 (Each)
Carton
$280.03 (Per 500)
Resources
Images
 
 
FTD788D - Video
Tech Bulletins
 
 
FTD788D - Tech Bulletin
Other Links
 
 
FTD788D - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
16
Material
Copper
insulation
Polypropylene
Material, Color, and Finish
Color
Black
Finish
Tinned
Descriptions
extra long description
PAN FTD78-8-D Pan-Term® FTD78-8-D T
Description
FERRULE,INSUL,TWIN,2X16AW
Product Type
Pan-Term® FTD78-8-D Twin Wire Ferrule, Black, 8MM Pin L, PK5
Long Description
Panduit FTD78-8-D Covered Twin Wire Ferrule
Additional Information
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
FTD78-8-D
GTIN
00074983763108
UPC
074983763108
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Covered Twin Wire Ferrule
Packaging
Weight per each
0.25
Carton
500
Uses, Certifications, and Standards
Temperature Rating
221 Degrees Fahrenheit (105 Degrees Celsius)
Mounting
7/16
standard
DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat