G1.5X2BL6 - 1.5X2X72 PVC SLTD Duct

Panduit

  • $54.84 (Per 6)
  • $9.14 (Each)

  • $54.84 (Per 6)

  • $1,096.80 (Per 120)
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
G1.5X2BL6
Manufacturer
Panduit
Manufacturer's Part Number
G1.5X2BL6
Description
1.5X2X72 PVC SLTD Duct
The G1.5X2BL6 Panduct Lead-Free PVC Wide Slot Wiring Duct Feature A Wide Slot/Finger Design That Provides Greater Sidewall Rigidity and Is Suitable With A Range Of Wire Bundle Sizes. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. 1.5" X 2.0" (38.1 MM X 50.8 MM) and 6' (1.8 M) Long. Cover Sold Separately. Color Black.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131712 - Wiring duct
UPC/EAN/GTIN
074983613588 / 0074983613588 / 00074983613588
Weight per unit
0.2283 (lbs/each)
Price & Packaging
Minimum Order Quantity
6
Unit
$9.14 (Each)
Carton
$1,096.80 (Per 120)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Attachments
 
 
G1.5X2BL6 - Specification Sheet
Images
 
 
G1.5X2BL6 - Video
 
G1.5X2BL6 - Small Image
 
G1.5X2BL6 - Large Image
Brochures
 
 
G1.5X2BL6 - Brochure
Other Links
 
 
G1.5X2BL6 - Other
 
G1.5X2BL6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of G1.5X2BL6.
Jump To:

Cross Referenced

These items are similar to G1.5X2BL6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
G1.5X2BL6 Panduit 00074983613588
TY15X2WPB6 Thomas & Betts 00786210971742

* All prices subject to change.

Begin Live Chat