G1X2WH6 - Duct P/FT

Panduit

  • $54.12 (Per 6 Feet)
  • $9.02 (Per Foot)

  • $54.12 (Per 6 Feet)

  • $1,082.40 (Per 120 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
G1X2WH6
Manufacturer
Panduit
Manufacturer's Part Number
G1X2WH6
Description
Duct P/FT
The G1X2WH6 Panduct Lead-Free PVC Wide Slot Wiring Duct Feature A Wide Slot/Finger Design That Provides Greater Sidewall Rigidity and Is Suitable With A Range Of Wire Bundle Sizes. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. 1.0" X 2.0" (25.4 MM X 50.8 MM) and 6' (1.8 M) Long. Cover Sold Separately. Color White.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131712 - Wiring duct
UPC/EAN/GTIN
074983545964 / 0074983545964 / 00074983545964
Weight per unit
1.275 (lbs/each)
Price & Packaging
Minimum Order Quantity
6 Feet
Unit
$9.02 (Per Foot)
Carton
$54.12 (Per 6 Feet)
Standard Packaging
$1,082.40 (Per 120 Feet)
Resources
Images
 
 
G1X2WH6 - Video
 
G1X2WH6 - Small Image
 
G1X2WH6 - Large Image
Specifications Sheets
 
 
G1X2WH6 - Specification Sheet
Attachments
 
 
G1X2WH6 - Specification Sheet
Brochures
 
 
G1X2WH6 - Brochure
Other Links
 
 
G1X2WH6 - Other
 
G1X2WH6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Mounting Holes
Material, Color, and Finish
Color
White
Style
Slotted
Dimensions and Weight
Width
1.25 in;32 mm
Size
1.26 x 2.12
Length
6 ft;1.8 m
Height
2.12 in
Thickness
2 mil;0.05 mm
Descriptions
Description
DUCT P/FT
Long Description
Type G Wide Slot Wiring Duct, White, PVC Material, 6 ft Length, 1.25 in Width, 2.12 in Height, 2 mil Thickness, Chemical Resistant
Product Type
Type G Wide Slot Wiring Duct
Features
Panduct(R) type G wide slot wiring duct, 1 W x 2 H, 6' length, PVC, white.
Short Description
Type G Wide Slot Wiring Duct, White, PVC
Special Features
Standard Mounting Holes
extra long description
PAN G1X2WH6 Panduct® G1X2WH6 Base W
Additional Information
Resistance Properties
Chemical Resistant
Standards Met
UL Listed 94 V-0;NFPA 79-2007 Section 13.3.1;RoHS Compliant;CE;CSA Certified
package quantity
6 CT;120 PK
Made in USA
yes
media
Yes
Manufacturer Information
Manufacturers Part Number
G1X2WH6
Brand
PANDUIT
GTIN
00074983545964
UPC
074983545964
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Base Wiring Duct
Availability
minimum qty
6
Packaging
Weight per foot
1.275
Carton
6
Package
120
Uses, Certifications, and Standards
standard
CSA Approved;RoHS Compliant, UL Recognized, CE Compliant
Application
Indoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of G1X2WH6.
Jump To:

Cross Referenced

These items are similar to G1X2WH6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1SL5063A00 ABB Low Voltage Products n/a
QD100X225SW ABB Low Voltage Products 00804325171496
T1-1022W IBOCO n/a
G1X2WH6 Panduit 00074983545964
T1X2TW Thomas & Betts n/a
TY1x2WPW6 Thomas & Betts 00786210969862
SL1X2W HellermannTyton 00089306048466

* All prices subject to change.

Begin Live Chat