G1X3LG6 - 1X3X72 LT Gry PVC SLTD Duct

Panduit

  • $66.00 (Per 6 Feet)
  • $11.00 (Per Foot)

  • $66.00 (Per 6 Feet)

  • $1,320.00 (Per 120 Feet)
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
G1X3LG6
Manufacturer
Panduit
Manufacturer's Part Number
G1X3LG6
Description
1X3X72 LT Gry PVC SLTD Duct
The G1X3LG6 Panduct Lead-Free PVC Wide Slot Wiring Duct Feature A Wide Slot/Finger Design That Provides Greater Sidewall Rigidity and Is Suitable With A Range Of Wire Bundle Sizes. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. 1.0" X 3.0" (25.4 MM X 76.2 MM) and 6' (1.8 M) Long. Cover Sold Separately. Color Light Gray.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131712 - Wiring duct
UPC/EAN/GTIN
074983545452 / 0074983545452 / 00074983545452
Weight per unit
0.017 (lbs/each)
Price & Packaging
Minimum Order Quantity
6 Feet
Unit
$11.00 (Per Foot)
Carton
$1,320.00 (Per 120 Feet)
Stock Availability
Local Store
Find nearby stock
All Stores
162 Feet
Resources
Images
 
 
G1X3LG6 - Video
 
G1X3LG6 - Small Image
 
G1X3LG6 - Large Image
Attachments
 
 
G1X3LG6 - Specification Sheet
Brochures
 
 
G1X3LG6 - Brochure
Other Links
 
 
G1X3LG6 - Other
 
G1X3LG6 - Other
Tech Bulletins
 
 
G1X3LG6 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 162 Feet

Location search:

Distribution Centers

Location Stock Available
Tampa
120 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of G1X3LG6.
Jump To:

Cross Referenced

These items are similar to G1X3LG6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5083 ABB Low Voltage Products n/a
QD100X300SG ABB Low Voltage Products n/a
T1-1030G IBOCO n/a
G1X3LG6 Panduit 00074983545452
G1X4LG6 Panduit 74983545773
T1X3TG Thomas & Betts n/a
TY1x3WPG6 Thomas & Betts 786210956541
SL1X3G4 HellermannTyton 00089306048534
SL1X3W4 HellermannTyton 00089306048589

* All prices subject to change.

Begin Live Chat