G2X2LG6 - LT Grey Wiring Ductp/FT

Panduit

  • $58.26 (Per 6 Feet)
  • $9.71 (Per Foot)

  • $58.26 (Per 6 Feet)

  • $1,165.20 (Per 120 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
G2X2LG6
Manufacturer
Panduit
Manufacturer's Part Number
G2X2LG6
Description
LT Grey Wiring Ductp/FT
The G2X2IB6 Panduct Lead-Free PVC Wide Slot Wiring Duct Feature A Wide Slot/Finger Design That Provides Greater Sidewall Rigidity and Is Suitable With A Range Of Wire Bundle Sizes. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. 2.0" X 2.0" (50.4 MM X 50.8 MM) and 6' (1.8 M) Long. Cover Sold Separately. Color Light Gray.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131712 - Wiring duct
UPC/EAN/GTIN
074983545834 / 0074983545834 / 00074983545834
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
6 Feet
Unit
$9.71 (Per Foot)
Carton
$58.26 (Per 6 Feet)
Standard Packaging
$1,165.20 (Per 120 Feet)
Resources
Images
 
 
G2X2LG6 - Video
 
G2X2LG6 - Small Image
 
G2X2LG6 - Large Image
Attachments
 
 
G2X2LG6 - Specification Sheet
Brochures
 
 
G2X2LG6 - Brochure
Tech Bulletins
 
 
G2X2LG6 - Tech Bulletin
Other Links
 
 
G2X2LG6 - Other
 
G2X2LG6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Mounting Holes
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Width
2.25
Size
2.25 x 2.12
Length
NA
Descriptions
Description
LT GREY WIRING DUCTP/FT
Long Description
The G2X2IB6 Panduct Lead-Free PVC Wide Slot Wiring Duct feature a wide slot/finger design that provides greater sidewall rigidity and is suitable with a range of wire bundle sizes. UL 94 flame class of V-0 with a UL recognized continuous-use temperature up to 122°F (50°C). Mounting holes provided. 2.0" x 2.0" (50.4 mm x 50.8 mm) and 6' (1.8 m) long. Cover sold separately. Color Light Gray.
Product Type
Panduct® G2X2LG6 Base Wiring Duct
extra long description
PAN G2X2LG6 Panduct® G2X2LG6 Base W
Additional Information
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
G2X2LG6
GTIN
00074983545834
UPC
074983545834
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Base Wiring Duct
Availability
minimum qty
6
Packaging
Weight per foot
2
Carton
6
Package
120
Uses, Certifications, and Standards
standard
CSA Approved;RoHS Compliant, UL Recognized, CE Compliant
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat