GCC6X625010 - Ground CRS Conn

Panduit

  • $72.16 (Each)
  • $72.16 (Each)

  • $216.48 (Per 3)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GCC6X625010
Manufacturer
Panduit
Manufacturer's Part Number
GCC6X6250-1/0
Description
Ground CRS Conn
The GCC6X6250-1/0 Compression Connector Tap Provides High-Strength and Premium Electrical Properties. It Is Suitable For Use With Solid and Stranded Copper Code Conductors. Used For Tapping Conductor to Conductor and Conductor to Ground Rod and Rebar Applications. Use With Copper Clad, Solid Copper and Stainless Steel Ground Rod Types. Ul 486A-486B Up to For 35KV For Power Applications Temp Rated 90C. Designed to Enhance Crimp Process Meeting Ieee STD 837 - 2002 and Rev 2014. Culus Listed to Ul 467 For Dir
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
074983009473 / 0074983009473 / 00074983009473
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$72.16 (Each)
Standard Packaging
$216.48 (Per 3)
Resources
Images
 
 
GCC6X625010 - Small Image
 
GCC6X625010 - Large Image
 
GCC6X625010 - Video
Other Links
 
 
GCC6X625010 - Other
 
GCC6X625010 - Other
Tech Bulletins
 
 
GCC6X625010 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Material, Color, and Finish
Color
Black
Clamp Material
Copper
Dimensions and Weight
Length
1.06
Descriptions
Description
GROUND CRS CONN
Product Type
Structuredground™ GCC6X6250-1/0 Cross Con, Copper, 1/2-5/8"
Long Description
The GCC6X6250-1/0 Compression Connector Tap provides high-strength and premium electrical properties. It is suitable for use with solid and stranded copper code conductors. Used for tapping conductor to conductor and conductor to ground rod and rebar applications. Use with copper clad, solid copper and stainless steel ground rod types. UL 486A-486B up to for 35kV for power applications temp rated 90C. Designed to enhance crimp process meeting IEEE STD 837 - 2002 and REV 2014. cULus Listed to UL 467 for dir
extra long description
PAN GCC6X6250-1/0 StructuredGround™
Additional Information
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
GCC6X6250-1/0
GTIN
00074983009473
UPC
074983009473
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
Compression Tap
Packaging
Weight per each
1
Carton
1
Package
3
Uses, Certifications, and Standards
standard
IEEE Std 837™– 2002 UL 467 Listed and CSA 22.2 Certified
Application
Utility/Ground Grid
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat