GCE1010 - Ground E Style Conn

Panduit

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GCE1010
Manufacturer
Panduit
Manufacturer's Part Number
GCE1010
Description
Ground E Style Conn
The GCE1/0-1/0 E Style Grounding Connector Is Designed to Enhance The Crimp Process Using Technology That Meets Ieee STD 837 - 2002 and Rev 2014. Has A Wide-Range Taking Ability; Multi-Conductor Design Provides Flexibility With Minimum Number Of Parts. Slotted Design Allows Quick, Easy Assembly While The Pre Applied Conductive Antioxidant Compound Ensures A High Quality Mechanical and Electrical Bond. UL467 & CSA22.22 Certified For Grounding, Bonding and Is Suitable For Direct Burial In Earth or Concrete.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
074983009541 / 0074983009541 / 00074983009541
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
GCE1010 - Large Image
 
GCE1010 - Small Image
 
GCE1010 - Video
Other Links
 
 
GCE1010 - Other
 
GCE1010 - Other
Tech Bulletins
 
 
GCE1010 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
High Conductivity Copper
Material, Color, and Finish
Clamp Material
Copper
Color
Red
Dimensions and Weight
Length
0.94
Descriptions
Description
GROUND E STYLE CONN
extra long description
PAN GCE1/0-1/0 StructuredGround™ GC
Product Type
Structuredground™ GCE1/0-1/0 E-Tap, 1/0-1/0, Copper, PK1
Long Description
The GCE1/0-1/0 E Style Grounding Connector is designed to enhance the crimp process using technology that meets IEEE STD 837 - 2002 and REV 2014. Has a wide-range taking ability; multi-conductor design provides flexibility with minimum number of parts. Slotted design allows quick, easy assembly while the pre applied conductive antioxidant compound ensures a high quality mechanical and electrical bond. UL467 & CSA22.22 certified for grounding, bonding and is suitable for direct burial in earth or concrete.
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
GCE1010
Brand
PANDUIT
GTIN
00074983009541
UPC
074983009541
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
E-Tap Grounding Connector
Packaging
Weight per each
0.2
Carton
1
Package
10
Uses, Certifications, and Standards
standard
IEEE Std 837-2002, cULus listed, UL467, CSA 22.2
Application
Utility/Ground Grid
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat