GCE500250 - Ground E Style Conn

Panduit

  • $34.93 (Each)
  • $34.93 (Each)

  • $174.65 (Per 5)

Availability: Currently Out Of Stock
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
GCE500250
Manufacturer
Panduit
Manufacturer's Part Number
GCE500250
Description
Ground E Style Conn
E-Tap Grounding Connector, 250 Kcmil (Main);150 M2 (Main);70 M2 (Tap);1/0 Awg (Stranded-Tap) Conductor Size, 500 Kcmil (Main);240 M2 (Main);120 M2 (Tap);250 Kcmil (Tap) Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Code) Insulation Color, 2.85 In Overall Length, Crimp Terminal, 0.45 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
T&B C Tap Lugs
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
074983009589 / 0074983009589 / 00074983009589
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.93 (Each)
Standard Packaging
$174.65 (Per 5)
Resources
Images
 
 
GCE500250 - Small Image
 
GCE500250 - Large Image
 
GCE500250 - Large Image
 
GCE500250 - Video
Specifications Sheets
 
 
GCE500250 - Specification Sheet
Other Links
 
 
GCE500250 - Other
 
GCE500250 - Other
Tech Bulletins
 
 
GCE500250 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Crimp
Material
High Conductivity Copper
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Blue (Code)
Clamp Material
High Conductivity Copper
Color
Blue
Dimensions and Weight
Overall Length
2.85 in;72.4 mm
Length
1
Descriptions
Product Type
E-Tap Grounding Connector
Long Description
E-Tap Grounding Connector, 250 kcmil (Main);150 m2 (Main);70 m2 (Tap);1/0 AWG (Stranded-Tap) Conductor Size, 500 kcmil (Main);240 m2 (Main);120 m2 (Tap);250 kcmil (Tap) Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Code) Insulation Color, 2.85 in Overall Length, Crimp Terminal, 0.45 lb/EA
Short Description
E-Tap Grounding Connector, Non-Insulated, 2.85 in;72.4 mm
Special Features
Color-Coded and Marked with Panduit Die Index Numbers for Proper Crimp Die Selection
Description
GROUND E STYLE CONN
extra long description
PAN GCE500-250 StructuredGround™ GC
Additional Information
Minimum Conductor Size
250 kcmil (Main);150 m2 (Main);70 m2 (Tap);1/0 AWG (Stranded-Tap)
Maximum Conductor Size
500 kcmil (Main);240 m2 (Main);120 m2 (Tap);250 kcmil (Tap)
Insulated/Non-Insulated
Non-Insulated
for use with
Conductor to Conductor;Conductor to Rebar;Conductor to Ground Rod Applications
Standards Met
UL Listed 467;CSA Certified 22.2;cULus Listed;DB Rated;RoHS Compliant;MIL-STD-202G;Meets IEEE Std 837(TM) – 2002
package quantity
1 PK
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
GCE500250
sub brand
Type GCE
GTIN
00074983009589
UPC
074983009589
Taxonomies, Classifications, and Categories
Category Description
T&B C TAP LUGS
Type
E-Tap Grounding Connectors
Packaging
Weight
0.45 lb/EA
Weight per each
0.45
Carton
1
Package
5
Uses, Certifications, and Standards
standard
IEEE Std 837-2002, cULus listed, UL467, CSA 22.2
Application
Utility/Ground Grid
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GCE500250.
Jump To:

Similar Items

Similar items are close alternatives to GCE500250, though they may not be 100% alike.

The GCE500-250-X E Style Ground Connector Is Designed to Enhance The Crimp Proce...
  • Our Part #: GCE500250X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GCE500-250-X
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 10 ($505.50) · 60 ($3,033.00) ·
GCE500250X - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$50.55

Each

QTY:
Each
Add
Cu Compression Ground Rod Connector, 1/0 STR - 2/0 STR, 5/8" - 3/4" Rod Dia.
  • Our Part #: YGHP34C26
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YGHP34C26
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 20 ($1,650.40) ·
YGHP34C26 - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$82.52

Each

QTY:
Each
Add
Cross Referenced

These items are similar to GCE500250 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CT69 Amprobe n/a
CT70 Amprobe n/a
YGHP34C26 Burndy 00781810220962
YGHR29C34 Burndy 00781810220757
ELT-6 ILSCO 00783669257403
GGC6 ILSCO 00783669260601
IPC500-250 ILSCO 00783669532784
GCE500-250 Panduit 00074983009589
IPC500-250 Penn-Union 00785037409124
54895 Thomas & Betts 00786210179032

* All prices subject to change.

Begin Live Chat