GCE500250X - 500-250MCM E Tap GRND Conn

Panduit

  • $50.55 (Each)
  • $50.55 (Each)

  • $505.50 (Per 10)

  • $3,033.00 (Per 60)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GCE500250X
Manufacturer
Panduit
Manufacturer's Part Number
GCE500-250-X
Description
500-250MCM E Tap GRND Conn
The GCE500-250-X E Style Ground Connector Is Designed to Enhance The Crimp Process Using Technology That Meets Ieee STD 837-2002 and Rev 2014. Has A Wide-Range Taking Ability; Multi-Conductor Design Provides Flexibility With Minimum Number Of Parts. Slotted Design Allows Quick, Easy Assembly While The Pre Applied Conductive Antioxidant Compound Ensures A High Quality Mechanical and Electrical Bond. UL467 & Csa Certified For Grounding, Bonding and Suitable For Direct Burial In Earth or Concrete.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
T&B C Tap Lugs
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
613056854543 / 0613056854543 / 00613056854543
Weight per unit
4.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.55 (Each)
Carton
$505.50 (Per 10)
Standard Packaging
$3,033.00 (Per 60)
Resources
Images
 
 
GCE500250X - Video
 
GCE500250X - Small Image
 
GCE500250X - Large Image
Tech Bulletins
 
 
GCE500250X - Tech Bulletin
Other Links
 
 
GCE500250X - Other
 
GCE500250X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Material, Color, and Finish
Clamp Material
Copper
Dimensions and Weight
Length
1
Descriptions
extra long description
PAN GCE500-250-X Panduit GCE500-250
Product Type
Panduit GCE500-250-X E Style Grounding Connector
Description
500-250MCM E TAP GRND CONN
Long Description
The GCE500-250-X E Style Ground Connector is designed to enhance the crimp process using technology that meets IEEE STD 837-2002 and REV 2014. Has a wide-range taking ability; multi-conductor design provides flexibility with minimum number of parts. Slotted design allows quick, easy assembly while the pre applied conductive antioxidant compound ensures a high quality mechanical and electrical bond. UL467 & CSA certified for grounding, bonding and suitable for direct burial in earth or concrete.
Additional Information
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
GCE500-250-X
GTIN
00613056854543
UPC
613056854543
Taxonomies, Classifications, and Categories
Category Description
T&B C TAP LUGS
Type
E-Tap Grounding Connector
Packaging
Weight per each
4.9
Carton
10
Package
60
Uses, Certifications, and Standards
standard
IEEE Std 837-2002 and REV 2014, CSA 22.2, cULus listed to UL467 for direct burial grounding applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat