GEE144FC0 - .144" FLX GRMT Edge, 100' Roll

Panduit

  • $95.12 (Per Roll)
  • $95.12 (Per Roll)

Availability: Call for Availability

QTY:
Rolls
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GEE144FC0
Manufacturer
Panduit
Manufacturer's Part Number
GEE144F-C0
Description
.144" FLX GRMT Edge, 100' Roll
Slotted Grommet Edging, .144" Thickness, Weather Resistant Polyethylene, Black.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
39131603 - Grommet edging
UPC/EAN/GTIN
074983601707 / 0074983601707 / 00074983601707
Weight per unit
1.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
Roll
Unit
$95.12 (Per Roll)
Resources
Other Links
 
 
GEE144FC0 - Other
Tech Bulletins
 
 
GEE144FC0 - Tech Bulletin
Images
 
 
GEE144FC0 - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyethylene
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
0.213
Length
NA
Descriptions
Description
.144" FLX GRMT EDGE, 100' ROLL
Product Type
GEE144F-C0 Slotted Grommet Edging
extra long description
PAN GEE144F-C0 GEE144F-C0 Slotted G
Long Description
Slotted grommet edging, .144" thickness, weather resistant polyethylene, black.
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
GEE144F-C0
Brand
PANDUIT
GTIN
00074983601707
UPC
074983601707
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
Slotted Grommet Edging
Packaging
Weight per roll
1.55
Carton
1
Uses, Certifications, and Standards
standard
RoHS Compliant
Application
To Protect and Prevent Wires and Cables from Chafing Against Sharp Edges of Panel Walls and Knockouts.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat