GPL16X - 1" Ips 2/0-250 GRND Clamp

Panduit

  • $87.04 (Each)
  • $87.04 (Each)

  • $522.26 (Per 6)

  • $870.43 (Per 10)

  • $8,704.28 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GPL16X
Manufacturer
Panduit
Manufacturer's Part Number
GPL16X
Description
1" Ips 2/0-250 GRND Clamp
Bronze Grounding Clamp, .365-.575" Wire Dia. Range, 1" Ips.
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - Grounding & Bonding Equipment Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
074983421428 / 0074983421428 / 00074983421428
Weight per unit
0.103 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$87.04 (Each)
Carton
$522.26 (Per 6)
Standard Packaging
$870.43 (Per 10)
Resources
Images
 
 
GPL16X - Small Image
 
GPL16X - Large Image
Tech Bulletins
 
 
GPL16X - Tech Bulletin
Other Links
 
 
GPL16X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Bronze/Silicon Bronze
Material, Color, and Finish
Clamp Material
Bronze/Silicon Bronze
Dimensions and Weight
Length
2.63
Descriptions
Description
1" IPS 2/0-250 GRND CLAMP
Long Description
Bronze grounding clamp, .365-.575" wire dia. range, 1" IPS.
Product Type
Structuredground™ GPL-16-X Bronze Ground
extra long description
PAN GPL-16-X StructuredGround™ GPL-
Manufacturer Information
Manufacturers Part Number
GPL16X
Brand
PANDUIT CORP
GTIN
00074983421428
UPC
074983421428
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Bronze Grounding Clamp, U-Bolt, single cable
Availability
Status
Inactive
Packaging
Weight per each
0.103
Carton
6
Package
10
Uses, Certifications, and Standards
standard
cULus Listed 467, DB Rated
Application
Used to ground copper conductor parallel or at a right angle to a Rod, tube or pipe.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat