GPL581 - 4" Ips 2/0-250 GRND Clamp

Panduit

  • $245.10 (Each)
  • $245.10 (Each)

  • $24,509.52 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GPL581
Manufacturer
Panduit
Manufacturer's Part Number
GPL581
Description
4" Ips 2/0-250 GRND Clamp
Bronze Grounding Clamp, .365-.575" Wire Dia. Range, 4" Ips.
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - Grounding & Bonding Equipment Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
074983605101 / 0074983605101 / 00074983605101
Weight per unit
2.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$245.10 (Each)
Carton
$245.10 (Each)
Resources
Images
 
 
GPL581 - Large Image
Tech Bulletins
 
 
GPL581 - Tech Bulletin
Other Links
 
 
GPL581 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Bronze/Silicon Bronze
Material, Color, and Finish
Clamp Material
Bronze/Silicon Bronze
Dimensions and Weight
Length
4.75
Descriptions
Description
4" IPS 2/0-250 GRND CLAMP
Long Description
Bronze grounding clamp, .365-.575" wire dia. range, 4" IPS.
extra long description
PAN GPL-58-1 StructuredGround™ GPL-
Product Type
Structuredground™ GPL-58-1 Bronze Grounding Clamp, U-Bolt, S
Manufacturer Information
Manufacturers Part Number
GPL581
Brand
PANDUIT
GTIN
00074983605101
UPC
074983605101
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
U-Bolt Grounding Clamp
Packaging
Weight per each
2.38
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed 467, DB Rated
Application
Used to ground copper conductor parallel or at a right angle to a Rod, tube or pipe.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat