GPL5Q - Bronze Ground Clamp

Panduit

  • $58.38 (Each)
  • $58.38 (Each)

  • $1,459.40 (Per 25)

  • $5,837.58 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GPL5Q
Manufacturer
Panduit
Manufacturer's Part Number
GPL5Q
Description
Bronze Ground Clamp
Grounding Clamp, 0.625 In Rod Size, Bronze/Silicon Bronze Material, 1 LB
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - Grounding & Bonding Equipment Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
074983604883 / 0074983604883 / 00074983604883
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.38 (Each)
Carton
$58.38 (Each)
Standard Packaging
$1,459.40 (Per 25)
Resources
Images
 
 
GPL5Q - Small Image
 
GPL5Q - Large Image
 
GPL5Q - Small Image
 
GPL5Q - Large Image
Tech Bulletins
 
 
GPL5Q - Tech Bulletin
Other Links
 
 
GPL5Q - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Bronze/Silicon Bronze
Material, Color, and Finish
Clamp Material
Bronze/Silicon Bronze
Dimensions and Weight
Length
5.75
Descriptions
Description
BRONZE GROUND CLAMP
Product Type
Grounding Clamp
Long Description
Grounding Clamp, 0.625 in Rod Size, Bronze/Silicon Bronze Material, 1 lb
Features
Bronze grounding clamp, .204-.419" wire dia. range, 5/8" or 3/4" rod, 3/8" ips.
Short Description
Grounding Clamp, 0.625 in, Bronze, .365-.575" wire dia. Range
Special Features
Accommodates a Wide Range Of Pipe, Tube, Rod and Conductor Sizes, Minimizing Inventory Requirements, Saving Cost.
extra long description
PAN GPL-5-Q StructuredGround™ GPL-5
Additional Information
Rod Size
0.625 in
package quantity
25 CA;1 PK
Manufacturer Information
Manufacturers Part Number
GPL5Q
Brand
PANDUIT
GTIN
00074983604883
UPC
074983604883
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
U-Bolt Grounding Clamp
Packaging
Weight
1 lb
Weight per each
1
Carton
1
Package
25
Uses, Certifications, and Standards
standard
cULus Listed 467, DB Rated
Application
Used to ground copper conductor parallel or at a right angle to a Rod, tube or pipe.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat