GPL6Q - Bronze Ground Clamp

Panduit

  • $66.36 (Each)
  • $66.36 (Each)

  • $1,658.98 (Per 25)

  • $6,635.94 (Per 100)

In-Stock: 225 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GPL6Q
Manufacturer
Panduit
Manufacturer's Part Number
GPL6Q
Description
Bronze Ground Clamp
Grounding Clamp, 0.625 In Rod Size, Bronze/Silicon Bronze Material, 0.1799 LB
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - Grounding & Bonding Equipment Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
074983604890 / 0074983604890 / 00074983604890
Weight per unit
0.1799 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.36 (Each)
Carton
$1,658.98 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
225
Resources
Images
 
 
GPL6Q - Video
 
GPL6Q - Small Image
 
GPL6Q - Small Image
 
GPL6Q - Large Image
 
GPL6Q - Large Image
Tech Bulletins
 
 
GPL6Q - Tech Bulletin
Other Links
 
 
GPL6Q - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Bronze/Silicon Bronze
Material, Color, and Finish
Clamp Material
Bronze
Dimensions and Weight
Length
3
Descriptions
Description
BRONZE GROUND CLAMP
Product Type
Grounding Clamp
Long Description
Grounding Clamp, 0.625 in Rod Size, Bronze/Silicon Bronze Material, 0.1799 lb
Features
Bronze grounding clamp, .365-.575" wire dia. range, 5/8" or 3/4" rod, 3/8" ips.
Short Description
Grounding Clamp, 0.625 in, Bronze, .365-.575" wire dia. Range
Special Features
Accommodates a Wide Range Of Pipe, Tube, Rod and Conductor Sizes, Minimizing Inventory Requirements, Saving Cost.
extra long description
PAN GPL-6-Q StructuredGround™ GPL-6
Additional Information
Rod Size
0.625 in
package quantity
25 CA
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
GPL6Q
GTIN
00074983604890
UPC
074983604890
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
U-Bolt Grounding Clamp
Packaging
Weight
0.1799 lb
Weight per each
0.1799
Carton
25
Uses, Certifications, and Standards
standard
cULus 467 listed, DB rated (suitable for direct burial in earth or concrete)
Application
Utility/Ground Grid
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 225

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Lubbock
78 View Store
Odessa
116 View Store

M-Z

Location Stock Available
Midland
14 View Store
Pecos
5 View Store

* All prices subject to change.

Begin Live Chat