H000X025H1C - 1/8 HT SHRK Label

Panduit

  • $62.92 (Each)
  • $62.92 (Each)

  • $314.60 (Per 5)

  • $629.20 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
H000X025H1C
Manufacturer
Panduit
Manufacturer's Part Number
H000X025H1C
Description
1/8 HT SHRK Label
Heat Shrink Label, Polyolefin Material, White, -67 °F Operating Temperature, +275 °F Operating Temperature, 8 FT Length, 0.25 In Width, 1 LB/Ea
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
55121612 - Printer labels
UPC/EAN/GTIN
074983663675 / 0074983663675 / 00074983663675
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.92 (Each)
Carton
$314.60 (Per 5)
Standard Packaging
$629.20 (Per 10)
Resources
Images
 
 
H000X025H1C - Small Image
 
H000X025H1C - Large Image
 
H000X025H1C - Large Image
 
H000X025H1C - Video
Specifications Sheets
 
 
H000X025H1C - Specification Sheet
Other Links
 
 
H000X025H1C - Other
Tech Bulletins
 
 
H000X025H1C - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyolefin
Material, Color, and Finish
Background Color
White
Color
White
Dimensions and Weight
Length
8 ft;2.4 m
Width
0.25 in;6.4 mm
Descriptions
Product Type
Heat Shrink Label
Long Description
Heat Shrink Label, Polyolefin Material, White, -67 °F Operating Temperature, +275 °F Operating Temperature, 8 ft Length, 0.25 in Width, 1 lb/EA
Features
The portable printer continuous heat shrink labels in white are made of military-grade polyolefin. They measure 0.13" (3.1mm) diameter, 8' (2.4m) length, and 0.25" (6.4mm) width and have a wire range of 22–18 AWG. The fast-loading P1(TM) label cassette includes both label material and ribbon for easy label changing.
Short Description
Heat Shrink Label, 8 ft;2.4 m L
Special Features
Shrink Ratio 3:1
Description
1/8 HT SHRK LABEL
extra long description
PAN H000X025H1C P1™ Heat Shrink Lab
Additional Information
Minimum Operating Temperature
-67 °F;-55 °C
Maximum Operating Temperature
+275 °F;+135 °C
Standards Met
RoHS Compliant;MIL-M-81531;MIL-STD-202F Method 215A, Solution A, C, and D;UL Listed 224
package quantity
1 PK;10 CT
media
Yes
Temperature Range
275
Manufacturer Information
Brand
PANDUIT
sub brand
P1(TM)
Manufacturers Part Number
H000X025H1C
GTIN
00074983663675
UPC
074983663675
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Heat Shrink Label
Packaging
Weight
1 lb/EA
Weight per each
1
Carton
5
Package
10
Uses, Certifications, and Standards
Application
PanTher(TM) LS8E;Cougar(TM) LS9 Hand-Held Thermal Transfer Printers
standard
MIL-M-81531 and MIL-STD-202G Method 215K, Solution A, C, and D. UL Standard 224 for flammability.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat