H000X025H1M - 1/4" 22-18AWG WHT HS Wire Label Cass

Panduit

  • $76.84 (Each)
  • $76.84 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
H000X025H1M
Manufacturer
Panduit
Manufacturer's Part Number
H000X025H1M
Description
1/4" 22-18AWG WHT HS Wire Label Cass
The Portable Printer Continuous Heat Shrink Labels In White Are Made Of Military-Grade Polyolefin. They Measure 0.13" (3.1 MM) Diameter, 8' (2.4 M) Length, and 0.25" (6.4 MM) Width and Have A Wire Range Of 22 - 18 Awg. The Fast-Loading MP™ Label Cassette Includes Both Label Material and Ribbon For Easy Label Changing.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
55121612 - Printer labels
UPC/EAN/GTIN
613056776029 / 0613056776029 / 00613056776029
Weight per unit
1.575 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$76.84 (Each)
Resources
Other Links
 
 
H000X025H1M - Other
Tech Bulletins
 
 
H000X025H1M - Tech Bulletin
Images
 
 
H000X025H1M - Video
 
H000X025H1M - Large Image
 
H000X025H1M - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyolefin
Material, Color, and Finish
Color
White
Dimensions and Weight
Width
NA
Descriptions
Description
1/4" 22-18AWG WHT HS WIRE LABEL CASS
extra long description
PAN H000X025H1M PXE™ H000X025H1M MP
Product Type
Pxe™ H000X025H1M MP Printer Heat Shrink Label, Polyolefin, W
Long Description
The Portable Printer Continuous Heat Shrink Labels in White are made of Military-Grade Polyolefin. They measure 0.13" (3.1 mm) Diameter, 8' (2.4 m) Length, and 0.25" (6.4 mm) Width and have a wire range of 22 - 18 AWG. The fast-loading MP™ Label Cassette Includes both Label Material and Ribbon for Easy Label Changing.
Additional Information
media
Yes
Temperature Range
275
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
H000X025H1M
GTIN
00613056776029
UPC
613056776029
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Heat Shrink Label
Packaging
Weight per each
1.575
Carton
1
Uses, Certifications, and Standards
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat