H075X025H1T - 1/8DIA HTSHRK LBL

Panduit

  • $292.85 (Each)
  • $292.85 (Each)

  • $1,464.25 (Per 5)
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
H075X025H1T
Manufacturer
Panduit
Manufacturer's Part Number
H075X025H1T
Description
1/8DIA HTSHRK LBL
The H075X025H1T Military-Grade Polyolefin Heat-Shrink Label Is A Single-Sided Printable. It Offers Crisp, Clear Legends With Superior Readability For Quick and Easy Label Production. The Heat-Shrink Sleeve Is Designed to Provide A Clear, Reliable, and Durable Way to Identify Wires and Cables. Designed For Use With Panduit TDP Printers. Shrink Ratio 3:1. 0.75" X 0.25" (19 MM X 8.6 MM). Color White. 1000 Labels Per Roll.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
55121612 - Printer labels
UPC/EAN/GTIN
074983518593 / 0074983518593 / 00074983518593
Weight per unit
2.3499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$292.85 (Each)
Carton
$1,464.25 (Per 5)
Standard Packaging
$292.85 (Each)
Resources
Other Links
 
 
H075X025H1T - Other
Images
 
 
H075X025H1T - Large Image
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
Polyolefin
Material, Color, and Finish
Color
White
Dimensions and Weight
Width
0.75
Size
0.75 x 0.25
Length
NA
Descriptions
Description
1/8DIA HTSHRK LBL
extra long description
PAN H075X025H1T H075X025H1T Heatshr
Product Type
H075X025H1T Heatshrink, Po, White, Mil Grade, 1000 LBLS, TT,
Long Description
The H075X025H1T Military-Grade Polyolefin Heat-Shrink Label is a single-sided printable. It offers crisp, clear legends with superior readability for quick and easy label production. The heat-shrink sleeve is designed to provide a clear, reliable, and durable way to identify wires and cables. Designed for use with Panduit TDP printers. Shrink ratio 3:1. 0.75" x 0.25" (19 mm x 8.6 mm). Color White. 1000 labels per roll.
Additional Information
Temperature Range
275
labels per package
1000
Printer Type
THERMAL TRANSFER
Manufacturer Information
Manufacturers Part Number
H075X025H1T
Brand
PANDUIT
GTIN
00074983518593
UPC
074983518593
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Heat Shrink Label
Packaging
Weight per each
2.3499
Carton
5
Package
1
Uses, Certifications, and Standards
standard
Meets UL Standard 224 for flammability and AMS-DTL-23053/5C (Class 1 and Class 3). Meets SAE-AS81531, MIL-STD-883F Method 2015.13, Solutions A, B, and D, and D202F, and MIL-STD-202G Method 215K, Solutions A, C, and D when printed with resin or hybrid therm
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat