H100X034H1C - 3/16DIA HTSHRK LBL

Panduit

  • $111.20 (Each)
  • $111.20 (Each)

  • $1,112.00 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
H100X034H1C
Manufacturer
Panduit
Manufacturer's Part Number
H100X034H1C
Description
3/16DIA HTSHRK LBL
The H100X034H1C Military-Grade Polyolefin Die-Cut Heat-Shrink Label Cassette Contains An Integrated Memory Device For Automatic Formatting, Recall Of Last Legend Used, and The Number Of Labels Remaining In The Cassette. Compatible With Easy-Mark Plus™ Labeling Software. For Use With LS8E and LS8EQ Printers. Shrink Ratio 3:1. 1" X 0.34" (25.4 MM X 8.6 MM) Cable Diameter 0.06" - 0.19" (1.5 MM - 4.8 MM) Color White. 1 Cassette
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
55121612 - Printer labels
UPC/EAN/GTIN
074983010141 / 0074983010141 / 00074983010141
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$111.20 (Each)
Standard Packaging
$1,112.00 (Per 10)
Resources
Images
 
 
H100X034H1C - Video
Tech Bulletins
 
 
H100X034H1C - Tech Bulletin
Other Links
 
 
H100X034H1C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyolefin
Material, Color, and Finish
Color
White
Dimensions and Weight
Width
0.34
Length
1
Size
1.00 x 0.34
Descriptions
Description
3/16DIA HTSHRK LBL
Product Type
P1™ Heat Shrink Label
extra long description
PAN H100X034H1C P1™ Heat Shrink Lab
Long Description
The H100X034H1C Military-Grade Polyolefin Die-Cut Heat-Shrink Label Cassette contains an integrated memory device for automatic formatting, recall of last legend used, and the number of labels remaining in the cassette. Compatible with Easy-Mark Plus™ Labeling Software. For use with LS8E and LS8EQ printers. Shrink ratio 3:1. 1" x 0.34" (25.4 mm x 8.6 mm) Cable diameter 0.06" - 0.19" (1.5 mm - 4.8 mm) Color White. 1 cassette
Additional Information
media
Yes
Temperature Range
275
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
H100X034H1C
GTIN
00074983010141
UPC
074983010141
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Heat Shrink Label
Packaging
Weight per each
0.03
Carton
1
Package
10
Uses, Certifications, and Standards
standard
MIL-M-81531 and MIL-STD-202G Method 215K, Solution A, C, and D. UL Standard 224 for flammability.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat