H100X034H1T - 3/16 HTSHK LBL

Panduit

  • $571.64 (Each)
  • $571.64 (Each)

  • $2,858.20 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
H100X034H1T
Manufacturer
Panduit
Manufacturer's Part Number
H100X034H1T-2-B
Description
3/16 HTSHK LBL
The H100X034H1T Military-Grade Polyolefin Heat-Shrink Label Is Single-Sided Printable. It Offers Crisp, Clear Legends With Superior Readability For Quick and Easy Label Production. The Heat-Shrink Sleeve Is Designed to Provide A Clear, Reliable, and Durable Way to Identify Wires and Cables. Shrink Ratio 3:1. 0.34" X 1" (8.6 MM X 25.4 MM). Color White. 1000 Labels Per Roll.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
55121612 - Printer labels
UPC/EAN/GTIN
074983522156 / 0074983522156 / 00074983522156
Weight per unit
2.3499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$571.64 (Each)
Carton
$2,858.20 (Per 5)
Standard Packaging
$571.64 (Each)
Resources
Other Links
 
 
H100X034H1T - Other
Images
 
 
H100X034H1T - Small Image
 
H100X034H1T - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyolefin
Material, Color, and Finish
Color
White
Dimensions and Weight
Width
1
Size
1.00 x 0.34
Length
NA
Descriptions
Description
3/16 HTSHK LBL
Product Type
H100X034H1T Heatshrink, Po, White, Mil Grade, 1000 LBLS, TT,
extra long description
PAN H100X034H1T H100X034H1T Heatshr
Long Description
The H100X034H1T Military-Grade Polyolefin Heat-Shrink Label is single-sided printable. It offers crisp, clear legends with superior readability for quick and easy label production. The heat-shrink sleeve is designed to provide a clear, reliable, and durable way to identify wires and cables. Shrink ratio 3:1. 0.34" x 1" (8.6 mm x 25.4 mm). Color White. 1000 labels per roll.
Additional Information
labels per package
1000
Temperature Range
275
Printer Type
THERMAL TRANSFER
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
H100X034H1T-2-B
GTIN
00074983522156
UPC
074983522156
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Heat Shrink Label
Packaging
Weight per each
2.3499
Carton
5
Package
1
Uses, Certifications, and Standards
standard
Meets UL Standard 224 for flammability and AMS-DTL-23053/5C (Class 1 and Class 3). Meets SAE-AS81531, MIL-STD-883F Method 2015.13, Solutions A, B, and D, and D202F, and MIL-STD-202G Method 215K, Solutions A, C, and D when printed with resin or hybrid therm
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat