H200X034H1TB - TT, HS, Tubing, 2"WX.34"H, 25

Panduit

  • $2476.84 (Each)
  • $2,476.84 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
H200X034H1TB
Manufacturer
Panduit
Manufacturer's Part Number
H200X034H1T-B
Description
TT, HS, Tubing, 2"WX.34"H, 25
The H200X034H1T-B Military-Grade Polyolefin Heat-Shrink Label Is Single-Sided Printable. It Offers Crisp, Clear Legends With Superior Readability For Quick and Easy Label Production. The Heat-Shrink Sleeve Is Designed to Provide A Clear, Reliable, and Durable Way to Identify Wires and Cables. Shrink Ratio 3:1. 0.34" X 2" (8.6 MM X 50.8 MM). Color White. 2500 Labels Per Roll.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
55121612 - Printer labels
UPC/EAN/GTIN
074983525614 / 0074983525614 / 00074983525614
Weight per unit
5.3499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,476.84 (Each)
Resources
Images
 
 
H200X034H1TB - Small Image
 
H200X034H1TB - Large Image
Other Links
 
 
H200X034H1TB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyolefin
Material, Color, and Finish
Color
White
Dimensions and Weight
Width
2
Size
2.00 x 0.34
Length
NA
Descriptions
extra long description
PAN H200X034H1T-B H200X034H1T-B Hea
Description
TT,HS,TUBING,2"WX.34"H,25
Product Type
H200X034H1T-B Heatshrink, Po, White, Mil Grade, 2500 LBLS, T
Long Description
The H200X034H1T-B Military-Grade Polyolefin Heat-Shrink Label is single-sided printable. It offers crisp, clear legends with superior readability for quick and easy label production. The heat-shrink sleeve is designed to provide a clear, reliable, and durable way to identify wires and cables. Shrink ratio 3:1. 0.34" x 2" (8.6 mm x 50.8 mm). Color White. 2500 labels per roll.
Additional Information
labels per package
2500
Temperature Range
275
Printer Type
THERMAL TRANSFER
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
H200X034H1T-B
GTIN
00074983525614
UPC
074983525614
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Heat Shrink Label
Packaging
Weight per each
5.3499
Carton
1
Uses, Certifications, and Standards
standard
Meets UL Standard 224 for flammability and AMS-DTL-23053/5C (Class 1 and Class 3). Meets SAE-AS81531, MIL-STD-883F Method 2015.13, Solutions A, B, and D, and D202F, and MIL-STD-202G Method 215K, Solutions A, C, and D when printed with resin or hybrid therm
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat