H200X034H1TB - TT, HS, Tubing, 2"WX.34"H, 25

Panduit

  • $2476.84 (Each)
  • $2,476.84 (Each)
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
H200X034H1TB
Manufacturer
Panduit
Manufacturer's Part Number
H200X034H1T-B
Description
TT, HS, Tubing, 2"WX.34"H, 25
The H200X034H1T-B Military-Grade Polyolefin Heat-Shrink Label Is Single-Sided Printable. It Offers Crisp, Clear Legends With Superior Readability For Quick and Easy Label Production. The Heat-Shrink Sleeve Is Designed to Provide A Clear, Reliable, and Durable Way to Identify Wires and Cables. Shrink Ratio 3:1. 0.34" X 2" (8.6 MM X 50.8 MM). Color White. 2500 Labels Per Roll.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
55121612 - Printer labels
UPC/EAN/GTIN
074983525614 / 0074983525614 / 00074983525614
Weight per unit
5.3499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,476.84 (Each)
Resources
Other Links
 
 
H200X034H1TB - Other
Images
 
 
H200X034H1TB - Large Image
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
Polyolefin
Material, Color, and Finish
Color
White
Dimensions and Weight
Width
2
Size
2.00 x 0.34
Length
NA
Descriptions
extra long description
PAN H200X034H1T-B H200X034H1T-B Hea
Description
TT,HS,TUBING,2"WX.34"H,25
Product Type
H200X034H1T-B Heatshrink, Po, White, Mil Grade, 2500 LBLS, T
Long Description
The H200X034H1T-B Military-Grade Polyolefin Heat-Shrink Label is single-sided printable. It offers crisp, clear legends with superior readability for quick and easy label production. The heat-shrink sleeve is designed to provide a clear, reliable, and durable way to identify wires and cables. Shrink ratio 3:1. 0.34" x 2" (8.6 mm x 50.8 mm). Color White. 2500 labels per roll.
Additional Information
labels per package
2500
Temperature Range
275
Printer Type
THERMAL TRANSFER
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
H200X034H1T-B
GTIN
00074983525614
UPC
074983525614
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Heat Shrink Label
Packaging
Weight per each
5.3499
Carton
1
Uses, Certifications, and Standards
standard
Meets UL Standard 224 for flammability and AMS-DTL-23053/5C (Class 1 and Class 3). Meets SAE-AS81531, MIL-STD-883F Method 2015.13, Solutions A, B, and D, and D202F, and MIL-STD-202G Method 215K, Solutions A, C, and D when printed with resin or hybrid therm
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of H200X034H1TB.
Jump To:

Cross Referenced

These items are similar to H200X034H1TB but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
H200X034H1T-B Panduit 00074983525614

* All prices subject to change.

Begin Live Chat