H200X044H1T - Panduit H200X044H1T Heat

Panduit

  • $773.88 (Per Roll)
  • $773.88 (Per Roll)

Availability: Call for Availability

QTY:
Rolls
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
H200X044H1T
Manufacturer
Panduit
Manufacturer's Part Number
H200X044H1T
Description
Panduit H200X044H1T Heat
The H200X044H1T Military-Grade Polyolefin Heat-Shrink Label Is Single-Sided Printable. It Offers Crisp, Clear Legends With Superior Readability For Quick and Easy Label Production. The Heat-Shrink Sleeve Is Designed to Provide A Clear, Reliable, and Durable Way to Identify Wires and Cables. Shrink Ratio 3:1. 0.44" X 2" (11.2 MM X 50.8 MM). Color White. 500 Labels Per Roll.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
55121612 - Printer labels
UPC/EAN/GTIN
074983526079 / 0074983526079 / 00074983526079
Weight per unit
2.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
Roll
Unit
$773.88 (Per Roll)
Resources
Images
 
 
H200X044H1T - Large Image
Other Links
 
 
H200X044H1T - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyolefin
Material, Color, and Finish
Color
White
Dimensions and Weight
Width
2
Size
2.00 x 0.44
Length
NA
Descriptions
Description
PANDUIT H200X044H1T HEAT
extra long description
PAN H200X044H1T H200X044H1T Heatshr
Long Description
The H200X044H1T Military-Grade Polyolefin Heat-Shrink Label is single-sided printable. It offers crisp, clear legends with superior readability for quick and easy label production. The heat-shrink sleeve is designed to provide a clear, reliable, and durable way to identify wires and cables. Shrink ratio 3:1. 0.44" x 2" (11.2 mm x 50.8 mm). Color White. 500 labels per roll.
Product Type
H200X044H1T Heatshrink, Po, White, Mil Grade, 500 LBLS, TT,
Additional Information
Temperature Range
275
labels per package
500
Printer Type
THERMAL TRANSFER
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
H200X044H1T
GTIN
00074983526079
UPC
074983526079
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Heat Shrink Label
Packaging
Weight per roll
2.35
Carton
1
Uses, Certifications, and Standards
standard
Meets UL Standard 224 for flammability and AMS-DTL-23053/5C (Class 1 and Class 3). Meets SAE-AS81531, MIL-STD-883F Method 2015.13, Solutions A, B, and D, and D202F, and MIL-STD-202G Method 215K, Solutions A, C, and D when printed with resin or hybrid therm
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat