H200X044H1TB - 1/4 HTSHRK LBL

Panduit

  • $2498.31 (Each)
  • $2,498.31 (Each)
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
H200X044H1TB
Manufacturer
Panduit
Manufacturer's Part Number
H200X044H1T-B
Description
1/4 HTSHRK LBL
The H200X044H1T-B Military-Grade Polyolefin Heat-Shrink Label Is Single-Sided Printable. It Offers Crisp, Clear Legends With Superior Readability For Quick and Easy Label Production. The Heat-Shrink Sleeve Is Designed to Provide A Clear, Reliable, and Durable Way to Identify Wires and Cables. Shrink Ratio 3:1. 0.44" X 2" (11.2 MM X 50.8 MM). Color White. 2500 Labels Per Roll.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
55121612 - Printer labels
UPC/EAN/GTIN
074983526086 / 0074983526086 / 00074983526086
Weight per unit
5.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,498.31 (Each)
Resources
Images
 
 
H200X044H1TB - Small Image
 
H200X044H1TB - Large Image
Other Links
 
 
H200X044H1TB - Other
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
Polyolefin
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
NA
Width
2
Size
2.00 x 0.44
Descriptions
extra long description
PAN H200X044H1T-B H200X044H1T-B Hea
Description
1/4 HTSHRK LBL
Product Type
H200X044H1T-B Heatshrink, 1 Side, Po, White, Mil Grade, 2500
Long Description
The H200X044H1T-B Military-Grade Polyolefin Heat-Shrink Label is single-sided printable. It offers crisp, clear legends with superior readability for quick and easy label production. The heat-shrink sleeve is designed to provide a clear, reliable, and durable way to identify wires and cables. Shrink ratio 3:1. 0.44" x 2" (11.2 mm x 50.8 mm). Color White. 2500 labels per roll.
Additional Information
Printer Type
THERMAL TRANSFER
labels per package
2500
Temperature Range
275
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
H200X044H1T-B
GTIN
00074983526086
UPC
074983526086
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Heat Shrink Label
Packaging
Weight per each
5.25
Carton
1
Uses, Certifications, and Standards
standard
Meets UL Standard 224 for flammability and AMS-DTL-23053/5C (Class 1 and Class 3). Meets SAE-AS81531, MIL-STD-883F Method 2015.13, Solutions A, B, and D, and D202F, and MIL-STD-202G Method 215K, Solutions A, C, and D when printed with resin or hybrid therm
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of H200X044H1TB.
Jump To:

Cross Referenced

These items are similar to H200X044H1TB but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
H200X044H1T-B Panduit 00074983526086

* All prices subject to change.

Begin Live Chat