HST1.1485Y - Heat Shrink Tubing

Panduit

  • $43.47 (Each)
  • $43.47 (Each)

  • $217.35 (Per 5)
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
HST1.1485Y
Manufacturer
Panduit
Manufacturer's Part Number
HST1.1-48-5Y
Description
Heat Shrink Tubing
The HST1.1-48-5Y Thick Wall Heat Shrink Features An Adhesive Lined Inner Wall That Seals and Provides Excellent Protection Against Moisture. Applications Include Insulating and Protecting Wires/Cables In Outdoor, Wet Locations. Thick Wall For Direct Burial. Voltage Rating: Ul 486D Listed For 600 V 90°C Continuous Use. Shrink Ratio: 3:1. Temperature Range: -67°F to 230°F (-55°C to 110°C). Cross-Linked Polyolefin. 1.1" (27.9 MM) Dia. 48" (1219.2 MM) Length. Color Black. 5 Per Package.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39121723 - Heat shrinkable tube
UPC/EAN/GTIN
074983107315 / 0074983107315 / 00074983107315
Weight per unit
2.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.47 (Each)
Carton
$217.35 (Per 5)
Resources
Images
 
 
HST1.1485Y - Video
 
HST1.1485Y - Small Image
 
HST1.1485Y - Large Image
Attachments
 
 
HST1.1485Y - Specification Sheet
Other Links
 
 
HST1.1485Y - Other
 
HST1.1485Y - Other
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
Black
Dimensions and Weight
Thickness
0.12
Descriptions
Description
HEAT SHRINK TUBING
extra long description
PAN HST1.1-48-5Y Wet-Shrink™ HST1.1
Long Description
The HST1.1-48-5Y Thick Wall Heat Shrink features an adhesive lined inner wall that seals and provides excellent protection against moisture. Applications include insulating and protecting wires/cables in outdoor, wet locations. Thick wall for direct burial. Voltage rating: UL 486D Listed for 600 V 90°C continuous use. Shrink ratio: 3:1. Temperature range: -67°F to 230°F (-55°C to 110°C). Cross-linked Polyolefin. 1.1" (27.9 mm) dia. 48" (1219.2 mm) length. Color Black. 5 per package.
Product Type
Wet-Shrink™ HST1.1-48-5Y Heatshrink, BLK, Adh. Lined Po, 4'
Additional Information
outside diameter
1.1
Shrink Ratio
3:1
flammability
VW-1
media
Yes
Manufacturer Information
Manufacturers Part Number
HST1.1-48-5Y
Brand
PANDUIT
GTIN
00074983107315
UPC
074983107315
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Packaging
Weight per each
2.75
Carton
5
Uses, Certifications, and Standards
standard
CSA: 244528;Mil Spec: AS23053;UL Listed: E173379;UL/UR: E342365;UL224 VW-1
Application
For Wet Locations;Insulating and protecting wires and cables;Suitable for direct burial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HST1.1485Y.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of HST1.1485Y.

Heat Shrink Tubing
  • Our Part #: HST1.1485
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 5 ($217.35) · 20 ($869.40) ·
HST1.1485 - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$43.47

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to HST1.1485Y, though they may not be 100% alike.

Heavy Wall Shrink Tube, Polyolefin Material, Black, 2400 Psi Tensile Strength, 4...
  • Our Part #: ITCSN110048
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: IT1.100BK48"S
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 5 ($345.00) ·
ITCSN110048 - Minnesota Mining (3M)

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$69.00

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat