HSTT0948Q - Heat Shrink Thin, .09"(2.4MM) Dia, Black

Panduit®

  • $4.04 (Each)
  • $4.04 (Each)

  • $101.00 (Per 25)

In-Stock: 250 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HSTT0948Q
Manufacturer
Panduit®
Manufacturer's Part Number
HSTT09-48-Q
Description
Heat Shrink Thin, .09"(2.4MM) Dia, Black
The HSTT09-48-Q Thin Wall Heat Shrink Tubing Shrinks Around Wires, Connectors, Joints, and Terminals When Heated to Protect Against Abrasion. Applications Include Insulating and Protecting Wires/Cables In Indoor, Dry Locations. Shrink Ratio: 2:1. Temperature Range: -67°F to 275°F (-55°C to 135°C). Flame Retardant, Cross-Linked Polyolefin. 0.093” Diameter X 4’ Long (2.4 MM X 1.2 M). Color Black. 25 Per Package.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39121723 - Heat shrinkable tube
UPC/EAN/GTIN
074983905881 / 0074983905881 / 00074983905881
Weight per unit
0.0292 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.04 (Each)
Carton
$101.00 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
250
Resources
Images
 
 
HSTT0948Q - Video
 
HSTT0948Q - Small Image
 
HSTT0948Q - Large Image
Other Links
 
 
HSTT0948Q - Other
 
HSTT0948Q - Other
 
HSTT0948Q - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Black
Dimensions and Weight
Thickness
0.02
Descriptions
Description
HEAT SHRINK THIN, .09"(2.4MM) DIA, BLACK
Long Description
The HSTT09-48-Q Thin Wall Heat Shrink Tubing shrinks around wires, connectors, joints, and terminals when heated to protect against abrasion. Applications include insulating and protecting wires/cables in indoor, dry locations. Shrink ratio: 2:1. Temperature range: -67°F to 275°F (-55°C to 135°C). Flame retardant, cross-linked polyolefin. 0.093” Diameter x 4’ Long (2.4 mm x 1.2 m). Color Black. 25 per package.
Product Type
Dry-Shrink™ HSTT09-48-Q Heatshrink, Black, Po, 4' L, 0.093"
extra long description
PAN HSTT09-48-Q Dry-Shrink™ HSTT09-
Additional Information
outside diameter
0.093
Shrink Ratio
2:1
flammability
Flame Retardant
media
Yes
Manufacturer Information
Manufacturers Part Number
HSTT09-48-Q
Brand
Panduit®
GTIN
00074983905881
UPC
074983905881
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Heat-Shrink
Packaging
Weight per each
0.0292
Carton
25
Uses, Certifications, and Standards
Application
For Dry Locations;Insulating and protecting wires and cables
standard
Mil Spec: AMS-DTL-23053/5 Class 1;UL: E122770
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 250

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Phoenix
50 View Store

M-Z

Location Stock Available
Mesa
50 View Store

* All prices subject to change.

Begin Live Chat