HSTT09YK1 - Heat Shrink Thin, .09"(2.4MM) Dia, Black

Panduit®

  • $19.04 (Each)
  • $19.04 (Each)

  • $190.40 (Per 10)
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
HSTT09YK1
Manufacturer
Panduit®
Manufacturer's Part Number
HSTT09-YK1
Description
Heat Shrink Thin, .09"(2.4MM) Dia, Black
Thin Wall Heat Shrink In 6" Pieces, Multi-Color, Single Diameter, .09" (2.4MM) Diameter, Cross-Linked Polyolefin.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39121723 - Heat shrinkable tube
UPC/EAN/GTIN
074983907618 / 0074983907618 / 00074983907618
Weight per unit
0.073 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.04 (Each)
Carton
$190.40 (Per 10)
Resources
Images
 
 
HSTT09YK1 - Video
 
HSTT09YK1 - Small Image
 
HSTT09YK1 - Large Image
Other Links
 
 
HSTT09YK1 - Other
 
HSTT09YK1 - Other
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
Various
Dimensions and Weight
Thickness
0.02
Descriptions
Description
HEAT SHRINK THIN, .09"(2.4MM) DIA, BLACK
Product Type
Dry-Shrink™ HSTT09-YK1 Heat Shrink
extra long description
PAN HSTT09-YK1 Dry-Shrink™ HSTT09-Y
Long Description
Thin wall heat shrink in 6" pieces, multi-color, single diameter, .09" (2.4mm) diameter, cross-linked polyolefin.
Additional Information
media
Yes
outside diameter
0.093
Shrink Ratio
2:1
flammability
N/A
Manufacturer Information
Manufacturers Part Number
HSTT09-YK1
Brand
Panduit®
GTIN
00074983907618
UPC
074983907618
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Heat-Shrink Tubing
Packaging
Weight per each
0.073
Carton
10
Uses, Certifications, and Standards
Application
For Dry Locations
standard
UL Recognized, CSA Approved, MIL SPEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HSTT09YK1.
Jump To:

Cross Referenced

These items are similar to HSTT09YK1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FP301332ASSORT 3M Electrical Products 00051135366189
HSTT09-YK1 Panduit 00074983907618

* All prices subject to change.

Begin Live Chat