HSTT100485 - Heat Shrink Tube

Panduit

  • $10.98 (Each)
  • $10.98 (Each)

  • $54.90 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HSTT100485
Manufacturer
Panduit
Manufacturer's Part Number
HSTT100-48-5
Description
Heat Shrink Tube
Thin Wall Shrink Tube, Polyolefin Material, Black, 600 V, 0.500 In;12.7 MM Recovered Diameter, 1 In Expanded Diameter, 2:1 Shrink Ratio, -67 °F Operating Temperature, +275 °F Operating Temperature, 4 FT Length, 0.035 In Thickness
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39121723 - Heat shrinkable tube
UPC/EAN/GTIN
074983905959 / 0074983905959 / 00074983905959
Weight per unit
1.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.98 (Each)
Carton
$54.90 (Per 5)
Resources
Images
 
 
HSTT100485 - Small Image
 
HSTT100485 - Large Image
 
HSTT100485 - Small Image
 
HSTT100485 - Large Image
 
HSTT100485 - Video
Specifications Sheets
 
 
HSTT100485 - Specification Sheet
Other Links
 
 
HSTT100485 - Other
 
HSTT100485 - Other
 
HSTT100485 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyolefin
Voltage Rating
600 V
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
4 ft;1.2 m
Thickness
0.035 in
Descriptions
Description
HEAT SHRINK TUBE
Product Type
Thin Wall Shrink Tube
Thin Wall Heat Shrink Tube
Long Description
Thin Wall Shrink Tube, Polyolefin Material, Black, 600 V, 0.500 in;12.7 mm Recovered Diameter, 1 in Expanded Diameter, 2:1 Shrink Ratio, -67 °F Operating Temperature, +275 °F Operating Temperature, 4 ft Length, 0.035 in Thickness
Features
Panduit Thin-wall Heat Shrink Tubing shrinks around wires, connectors, joints and terminals when heated to protect against abrasion, fire and chemicals. Cross-link Polyolefin, 1.00”D x 3.94’L (25.4mm x 1.2m), Black, 5pc.
Short Description
Thin Wall Heat Shrink Tube, Polyolefin, Black
Special Features
Abrasion Resistant;Fire and Chemical Resistant
extra long description
PAN HSTT100-48-5 Dry-Shrink™ HSTT10
Additional Information
Maximum Recovered Diameter
0.500 in;12.7 mm
Minimum Expanded Diameter
1 in;25.4 mm
Minimum Operating Temperature
-67 °F;-55 °C
Maximum Operating Temperature
+275 °F;+135 °C
Standards Met
UL Recognized;AMS-DTL-23053/5 Class 2;RoHS Compliant;CSA Certified
package quantity
5 PK
Shrink Ratio
2:1
media
Yes
Inside Diameter
0.5
outside diameter
1
continuous operating temperat
275
flammability
Flame Retardant
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
HSTT100485
sub brand
Type HSTT
GTIN
00074983905959
UPC
074983905959
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Heat Shrink Tubing
Packaging
Weight per each
1.35
Carton
5
Uses, Certifications, and Standards
Application
For Dry Locations; Insulating and protecting wires and cables
standard
UL: E122770; Mil Spec: AMS-DTL-23053/5 Class 1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat