HSTT100485C - HT Shrink Tubing

Panduit

  • $11.29 (Each)
  • $11.29 (Each)

  • $56.45 (Per 5)
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
HSTT100485C
Manufacturer
Panduit
Manufacturer's Part Number
HSTT100-48-5C
Description
HT Shrink Tubing
Thin Wall Heat Shrink, 1" (25.4MM) Diameter, Clear Cross-Linked Polyolefin, 5 PC. Package Quantity.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39121723 - Heat shrinkable tube
UPC/EAN/GTIN
074983906666 / 0074983906666 / 00074983906666
Weight per unit
1.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.29 (Each)
Carton
$56.45 (Per 5)
Resources
Images
 
 
HSTT100485C - Video
 
HSTT100485C - Large Image
 
HSTT100485C - Small Image
Other Links
 
 
HSTT100485C - Other
 
HSTT100485C - Other
 
HSTT100485C - Other
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
Colorless
Dimensions and Weight
Thickness
0.035
Descriptions
Description
HT SHRINK TUBING
Product Type
Dry-Shrink™ HSTT100-48-5C Heat Shrink
extra long description
PAN HSTT100-48-5C Dry-Shrink™ HSTT1
Long Description
Thin wall heat shrink, 1" (25.4mm) diameter, clear cross-linked polyolefin, 5 pc. package quantity.
Additional Information
Inside Diameter
0.5
outside diameter
1
Shrink Ratio
2:1
continuous operating temperat
275
flammability
N/A
media
Yes
Manufacturer Information
Manufacturers Part Number
HSTT100-48-5C
Brand
PANDUIT
GTIN
00074983906666
UPC
074983906666
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Heat-Shrink Tubing
Packaging
Weight per each
1.35
Carton
5
Uses, Certifications, and Standards
Application
For Dry Locations
standard
UL Recognized, CSA Approved, MIL SPEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HSTT100485C.
Jump To:

Cross Referenced

These items are similar to HSTT100485C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FP301148CLEAR 3M Electrical Products n/a
HSC100T48PF Burndy 00781810212868
HSTT100-48-5C Panduit 00074983906666
HSTT100485C Panduit n/a
PSC10048 Penn-Union 00785037892056
CMP1000CA Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat