HSTT1248Q - Heatshrink Tubing BLK 1/8

Panduit

  • $3.12 (Each)
  • $3.12 (Each)

  • $78.00 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HSTT1248Q
Manufacturer
Panduit
Manufacturer's Part Number
HSTT12-48-Q
Description
Heatshrink Tubing BLK 1/8
Panduit Thin-Wall Heat Shrink Tubing Shrinks Around Wires, Connectors, Joints and Terminals When Heated to Protect Against Abrasion, Fire and Chemicals. Cross-Link Polyolefin, 0.12”D X 3.94’L (3.2MM X 1.2M), Black, 25PC.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39121723 - Heat shrinkable tube
UPC/EAN/GTIN
074983905898 / 0074983905898 / 00074983905898
Weight per unit
0.76 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.12 (Each)
Carton
$78.00 (Per 25)
Resources
Images
 
 
HSTT1248Q - Video
 
HSTT1248Q - Large Image
 
HSTT1248Q - Small Image
Other Links
 
 
HSTT1248Q - Other
 
HSTT1248Q - Other
 
HSTT1248Q - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Black
Dimensions and Weight
Thickness
0.02
Descriptions
Description
HEATSHRINK TUBING BLK 1/8
Product Type
Dry-Shrink HSTT12-48-Q Heatshrink, Black, Po, 0.125" to 0.06
extra long description
PAN HSTT12-48-Q Dry-Shrink HSTT12-4
Long Description
Panduit Thin-wall Heat Shrink Tubing shrinks around wires, connectors, joints and terminals when heated to protect against abrasion, fire and chemicals. Cross-link Polyolefin, 0.12”D x 3.94’L (3.2mm x 1.2m), Black, 25pc.
Additional Information
media
Yes
flammability
Flame Retardant
Inside Diameter
0.062
outside diameter
0.125
Shrink Ratio
2:1
continuous operating temperat
275
Manufacturer Information
Manufacturers Part Number
HSTT12-48-Q
Brand
PANDUIT
GTIN
00074983905898
UPC
074983905898
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Heat-Shrink Tubing
Packaging
Weight per each
0.76
Carton
25
Uses, Certifications, and Standards
Application
For Dry Locations
standard
UL Recognized
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat