HSTT1248Q - Heatshrink Tubing BLK 1/8

Panduit

  • $3.12 (Each)
  • $3.12 (Each)

  • $78.00 (Per 25)
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
HSTT1248Q
Manufacturer
Panduit
Manufacturer's Part Number
HSTT12-48-Q
Description
Heatshrink Tubing BLK 1/8
Panduit Thin-Wall Heat Shrink Tubing Shrinks Around Wires, Connectors, Joints and Terminals When Heated to Protect Against Abrasion, Fire and Chemicals. Cross-Link Polyolefin, 0.12”D X 3.94’L (3.2MM X 1.2M), Black, 25PC.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39121723 - Heat shrinkable tube
UPC/EAN/GTIN
074983905898 / 0074983905898 / 00074983905898
Weight per unit
0.76 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.12 (Each)
Carton
$78.00 (Per 25)
Resources
Images
 
 
HSTT1248Q - Video
 
HSTT1248Q - Large Image
 
HSTT1248Q - Small Image
Other Links
 
 
HSTT1248Q - Other
 
HSTT1248Q - Other
 
HSTT1248Q - Other
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
Black
Dimensions and Weight
Thickness
0.02
Descriptions
Description
HEATSHRINK TUBING BLK 1/8
Product Type
Dry-Shrink HSTT12-48-Q Heatshrink, Black, Po, 0.125" to 0.06
extra long description
PAN HSTT12-48-Q Dry-Shrink HSTT12-4
Long Description
Panduit Thin-wall Heat Shrink Tubing shrinks around wires, connectors, joints and terminals when heated to protect against abrasion, fire and chemicals. Cross-link Polyolefin, 0.12”D x 3.94’L (3.2mm x 1.2m), Black, 25pc.
Additional Information
media
Yes
flammability
Flame Retardant
Inside Diameter
0.062
outside diameter
0.125
Shrink Ratio
2:1
continuous operating temperat
275
Manufacturer Information
Manufacturers Part Number
HSTT12-48-Q
Brand
PANDUIT
GTIN
00074983905898
UPC
074983905898
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Heat-Shrink Tubing
Packaging
Weight per each
0.76
Carton
25
Uses, Certifications, and Standards
Application
For Dry Locations
standard
UL Recognized
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HSTT1248Q.
Jump To:

Cross Referenced

These items are similar to HSTT1248Q but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FP3011/848BLACK 3M Electrical Products n/a
HSB18T48PF Burndy 00781810212370
25-004 Gardner Bender 00032076002534
46-603 Ideal Industries 783250466030
25004 ILSCO 00783669421200
HSTT1248Q Panduit 00074983905898
CMP1250A Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat