HSTT150485C - HSTT150485C HT Shrink Tub

Panduit

  • $20.61 (Each)
  • $20.61 (Each)

  • $103.05 (Per 5)

  • $1,030.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HSTT150485C
Manufacturer
Panduit
Manufacturer's Part Number
HSTT150-48-5C
Description
HSTT150485C HT Shrink Tub
The HSTT150-48-5C Thin Wall Heat Shrink Tubing Shrinks Around Wires, Connectors, Joints, and Terminals When Heated to Protect Against Abrasion. Applications Include Insulating and Protecting Wires/Cables In Indoor, Dry Locations. Shrink Ratio: 2:1. Temperature Range: -67°F to 275°F (-55°C to 135°C). Cross-Linked Polyolefin. 1.50” Diameter X 4’ Long (38.1 MM X 1.2 M). Color Clear. 5 Per Package.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39121723 - Heat shrinkable tube
UPC/EAN/GTIN
074983906673 / 0074983906673 / 00074983906673
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.61 (Each)
Carton
$1,030.50 (Per 50)
Standard Packaging
$103.05 (Per 5)
Resources
Images
 
 
HSTT150485C - Video
 
HSTT150485C - Small Image
 
HSTT150485C - Large Image
 
HSTT150485C - Small Image
Other Links
 
 
HSTT150485C - Other
 
HSTT150485C - Other
 
HSTT150485C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Clear
Dimensions and Weight
Thickness
0.04
Descriptions
Description
HSTT150485C HT SHRINK TUB
Long Description
The HSTT150-48-5C Thin Wall Heat Shrink Tubing shrinks around wires, connectors, joints, and terminals when heated to protect against abrasion. Applications include insulating and protecting wires/cables in indoor, dry locations. Shrink ratio: 2:1. Temperature range: -67°F to 275°F (-55°C to 135°C). Cross-linked polyolefin. 1.50” Diameter x 4’ Long (38.1 mm x 1.2 m). Color Clear. 5 per package.
extra long description
PAN HSTT150-48-5C Dry-Shrink™ HSTT1
Product Type
Dry-Shrink™ HSTT150-48-5C Heatshrink, Clear, Po, 4' L, 1.5"
Additional Information
Shrink Ratio
2:1
continuous operating temperat
275
Inside Diameter
0.75
outside diameter
1.5
flammability
N/A
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
HSTT150-48-5C
GTIN
00074983906673
UPC
074983906673
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Heat Shrink Tubing
Packaging
Weight per each
1
Carton
50
Package
5
Uses, Certifications, and Standards
Application
For Dry Locations; Insulating and protecting wires and cables
standard
Mil Spec: AMS-DTL-23053/5 Class 2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat