HSTT1948Q10 - HT Shrink Tubing 3/16 WHT

Panduit

  • $3.93 (Each)
  • $3.93 (Each)

  • $98.25 (Per 25)
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
HSTT1948Q10
Manufacturer
Panduit
Manufacturer's Part Number
HSTT19-48-Q10
Description
HT Shrink Tubing 3/16 WHT
Thin Wall Heat Shrink, .19" (4.8MM) Diameter, White Cross-Linked Polyolefin, 25 PC. Package Quantity.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39121723 - Heat shrinkable tube
UPC/EAN/GTIN
074983906499 / 0074983906499 / 00074983906499
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.93 (Each)
Carton
$98.25 (Per 25)
Resources
Images
 
 
HSTT1948Q10 - Video
 
HSTT1948Q10 - Small Image
 
HSTT1948Q10 - Large Image
Other Links
 
 
HSTT1948Q10 - Other
 
HSTT1948Q10 - Other
 
HSTT1948Q10 - Other
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
White
Dimensions and Weight
Thickness
0.02
Descriptions
Long Description
Thin wall heat shrink, .19" (4.8mm) diameter, white cross-linked polyolefin, 25 pc. package quantity.
Description
HT SHRINK TUBING 3/16 WHT
Product Type
Dry-Shrink™ HSTT19-48-Q10 Heat Shrink
extra long description
PAN HSTT19-48-Q10 Dry-Shrink™ HSTT1
Additional Information
outside diameter
0.187
Shrink Ratio
2:1
flammability
Flame Retardant
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
HSTT19-48-Q10
GTIN
00074983906499
UPC
074983906499
Taxonomies, Classifications, and Categories
Type
Heat-Shrink Tubing
Category Description
HEAT/COLD SHRINK
Packaging
Weight per each
1
Carton
25
Uses, Certifications, and Standards
Application
For Dry Locations
standard
UL Recognized, CSA Approved, MIL SPEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HSTT1948Q10.
Jump To:

Cross Referenced

These items are similar to HSTT1948Q10 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FP30131648WHITE25PCS 3M Electrical Products 00051128595725
HSTT19-48-Q10 Panduit 00074983906499
CPO187-9-A Thomas & Betts 00786210833965

* All prices subject to change.

Begin Live Chat