HSTT2548Q - Heatshrnk Tubing 1/4 BLK

Panduit

  • $4.58 (Each)
  • $4.58 (Each)

  • $114.50 (Per 25)
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
HSTT2548Q
Manufacturer
Panduit
Manufacturer's Part Number
HSTT25-48-Q
Description
Heatshrnk Tubing 1/4 BLK
The HSTT25-48-Q Thin Wall Heat Shrink Tubing Shrinks Around Wires, Connectors, Joints, and Terminals When Heated to Protect Against Abrasion. Applications Include Insulating and Protecting Wires/Cables In Indoor, Dry Locations. Shrink Ratio: 2:1. Temperature Range: -67°F to 275°F (-55°C to 135°C). Flame Retardant, Cross-Linked Polyolefin. 0.25” Diameter X 4’ Long (6.4 MM X 1.2 M). Color Black. 25 Per Package.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39121723 - Heat shrinkable tube
UPC/EAN/GTIN
074983905911 / 0074983905911 / 00074983905911
Weight per unit
1.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.58 (Each)
Carton
$114.50 (Per 25)
Resources
Images
 
 
HSTT2548Q - Video
 
HSTT2548Q - Small Image
 
HSTT2548Q - Small Image
 
HSTT2548Q - Large Image
Other Links
 
 
HSTT2548Q - Other
 
HSTT2548Q - Other
 
HSTT2548Q - Other
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
Black
Dimensions and Weight
Thickness
0.025
Descriptions
Description
HEATSHRNK TUBING 1/4 BLK
extra long description
PAN HSTT25-48-Q Dry-Shrink™ HSTT25-
Product Type
Dry-Shrink™ HSTT25-48-Q Heatshrink, Black, Po, 4' L, 0.25" T
Long Description
The HSTT25-48-Q Thin Wall Heat Shrink Tubing shrinks around wires, connectors, joints, and terminals when heated to protect against abrasion. Applications include insulating and protecting wires/cables in indoor, dry locations. Shrink ratio: 2:1. Temperature range: -67°F to 275°F (-55°C to 135°C). Flame retardant, cross-linked polyolefin. 0.25” Diameter x 4’ Long (6.4 mm x 1.2 m). Color Black. 25 per package.
Additional Information
media
Yes
Inside Diameter
0.125
outside diameter
0.25
Shrink Ratio
2:1
continuous operating temperat
275
flammability
Flame Retardant
Manufacturer Information
Manufacturers Part Number
HSTT25-48-Q
Brand
PANDUIT
GTIN
00074983905911
UPC
074983905911
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Heat-Shrink Tubing
Packaging
Weight per each
1.09
Carton
25
Uses, Certifications, and Standards
Application
For Dry Locations;Insulating and protecting wires and cables
standard
Mil Spec: AMS-DTL-23053/5 Class 1;UL: E122770
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HSTT2548Q.
Jump To:

Cross Referenced

These items are similar to HSTT2548Q but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FP3011/448BLACK 3M Electrical Products n/a
HSB14T48PF Burndy 00781810212530
25-006 Gardner Bender 00032076002558
46-605 Ideal Industries 783250466054
25006 ILSCO 00783669421385
TWHS-250-48 NSi Industries 00662381013668
HSTT2548Q Panduit 00074983905911
PSBT14FR-48 Penn-Union 00785037892407
CMP2500A Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat