HSTT2548QC - HT Shrink Tubing

Panduit

  • $4.58 (Each)
  • $4.58 (Each)

  • $114.50 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HSTT2548QC
Manufacturer
Panduit
Manufacturer's Part Number
HSTT25-48-QC
Description
HT Shrink Tubing
The HSTT25-48-QC Thin Wall Heat Shrink Tubing Shrinks Around Wires, Connectors, Joints, and Terminals When Heated to Protect Against Abrasion. Applications Include Insulating and Protecting Wires/Cables In Indoor, Dry Locations. Shrink Ratio: 2:1. Temperature Range: -67°F to 275°F (-55°C to 135°C). Cross-Linked Polyolefin. 0.25” Diameter X 4’ Long (6.4 MM X 1.2 M). Color Clear. 25 Per Package.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39121723 - Heat shrinkable tube
UPC/EAN/GTIN
074983906628 / 0074983906628 / 00074983906628
Weight per unit
1.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.58 (Each)
Carton
$114.50 (Per 25)
Resources
Images
 
 
HSTT2548QC - Large Image
 
HSTT2548QC - Small Image
 
HSTT2548QC - Small Image
 
HSTT2548QC - Video
Other Links
 
 
HSTT2548QC - Other
 
HSTT2548QC - Other
 
HSTT2548QC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.025
Descriptions
Description
HT SHRINK TUBING
extra long description
PAN HSTT25-48-QC Dry-Shrink™ HSTT25
Product Type
Dry-Shrink™ HSTT25-48-QC Heatshrink, Clear, Po, 4' L, 0.25"
Long Description
The HSTT25-48-QC Thin Wall Heat Shrink Tubing shrinks around wires, connectors, joints, and terminals when heated to protect against abrasion. Applications include insulating and protecting wires/cables in indoor, dry locations. Shrink ratio: 2:1. Temperature range: -67°F to 275°F (-55°C to 135°C). Cross-linked polyolefin. 0.25” Diameter x 4’ Long (6.4 mm x 1.2 m). Color Clear. 25 per package.
Additional Information
media
Yes
Shrink Ratio
2:1
flammability
N/A
Manufacturer Information
Manufacturers Part Number
HSTT25-48-QC
Brand
PANDUIT
GTIN
00074983906628
UPC
074983906628
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Heat Shrink Tubing
Packaging
Weight per each
1.09
Carton
25
Uses, Certifications, and Standards
standard
Mil Spec: AMS-DTL-23053/5 Class 2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat