HSTT25C - 1/4"X100' BLK Thin Wall HS

Panduit®

  • $159.68 (Each)
  • $159.68 (Each)

In-Stock: 34 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HSTT25C
Manufacturer
Panduit®
Manufacturer's Part Number
HSTT25-C
Description
1/4"X100' BLK Thin Wall HS
The HSTT25-C Thin Wall Heat Shrink Tubing Shrinks Around Wires, Connectors, Joints, and Terminals When Heated to Protect Against Abrasion. Applications Include Insulating and Protecting Wires/Cables In Indoor, Dry Locations. Shrink Ratio: 2:1. Temperature Range: -67°F to 275°F (-55°C to 135°C). Flame Retardant, Cross-Linked Polyolefin. 0.25” Diameter X 100’ Long (6.4 MM X 30.5 M). Color Black. 1 Roll.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Insulating Materials
UNSPSC
39121723 - Heat shrinkable tube
UPC/EAN/GTIN
074983747030 / 0074983747030 / 00074983747030
Weight per unit
1.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$159.68 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
34
Resources
Images
 
 
HSTT25C - Video
 
HSTT25C - Small Image
 
HSTT25C - Large Image
Other Links
 
 
HSTT25C - Other
 
HSTT25C - Other
 
HSTT25C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Black
Dimensions and Weight
Thickness
0.025
Descriptions
Description
1/4"X100' BLK THIN WALL HS
Extra Long Description
PAN HSTT25-C Dry-Shrink™ HSTT25-C H
Long Description
The HSTT25-C Thin Wall Heat Shrink Tubing shrinks around wires, connectors, joints, and terminals when heated to protect against abrasion. Applications include insulating and protecting wires/cables in indoor, dry locations. Shrink ratio: 2:1. Temperature range: -67°F to 275°F (-55°C to 135°C). Flame retardant, cross-linked polyolefin. 0.25” Diameter x 100’ Long (6.4 mm x 30.5 m). Color Black. 1 roll.
Product Type
Dry-Shrink™ HSTT25-C Heatshrink, Black, Po, 100' L, 0.25" to
Additional Information
Flammability
Flame Retardant
Media
Yes
Outside Diameter
0.25
Shrink Ratio
2:1
Manufacturer Information
Brand
Panduit®
Manufacturers Part Number
HSTT25-C
GTIN
00074983747030
UPC
074983747030
Taxonomies, Classifications, and Categories
Type
Heat-Shrink
Packaging
Weight per roll
1.14
Carton
1
Uses, Certifications, and Standards
Application
For Dry Locations;Insulating and protecting wires and cables
Standard
Mil Spec: AMS-DTL-23053/5 Class 1;UL: E122770
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 34

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
34 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat