HSTT25C - 1/4"X100' BLK Thin Wall HS

Panduit®

  • $159.68 (Each)
  • $159.68 (Each)

In-Stock: 34 available at other locations ( find a store with stock)
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
HSTT25C
Manufacturer
Panduit®
Manufacturer's Part Number
HSTT25-C
Description
1/4"X100' BLK Thin Wall HS
The HSTT25-C Thin Wall Heat Shrink Tubing Shrinks Around Wires, Connectors, Joints, and Terminals When Heated to Protect Against Abrasion. Applications Include Insulating and Protecting Wires/Cables In Indoor, Dry Locations. Shrink Ratio: 2:1. Temperature Range: -67°F to 275°F (-55°C to 135°C). Flame Retardant, Cross-Linked Polyolefin. 0.25” Diameter X 100’ Long (6.4 MM X 30.5 M). Color Black. 1 Roll.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Insulating Materials
UNSPSC
39121723 - Heat shrinkable tube
UPC/EAN/GTIN
074983747030 / 0074983747030 / 00074983747030
Weight per unit
1.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$159.68 (Each)
Stock Availability
Bryan-College Station
0 (Find nearest stock)
Houston RDC
0
All Stores
34
Resources
Other Links
 
 
HSTT25C - Other
 
HSTT25C - Other
 
HSTT25C - Other
Images
 
 
HSTT25C - Video
 
HSTT25C - Small Image
 
HSTT25C - Large Image
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
Black
Dimensions and Weight
Thickness
0.025
Descriptions
Description
1/4"X100' BLK THIN WALL HS
Extra Long Description
PAN HSTT25-C Dry-Shrink™ HSTT25-C H
Long Description
The HSTT25-C Thin Wall Heat Shrink Tubing shrinks around wires, connectors, joints, and terminals when heated to protect against abrasion. Applications include insulating and protecting wires/cables in indoor, dry locations. Shrink ratio: 2:1. Temperature range: -67°F to 275°F (-55°C to 135°C). Flame retardant, cross-linked polyolefin. 0.25” Diameter x 100’ Long (6.4 mm x 30.5 m). Color Black. 1 roll.
Product Type
Dry-Shrink™ HSTT25-C Heatshrink, Black, Po, 100' L, 0.25" to
Additional Information
Flammability
Flame Retardant
Media
Yes
Outside Diameter
0.25
Shrink Ratio
2:1
Manufacturer Information
Brand
Panduit®
Manufacturers Part Number
HSTT25-C
GTIN
00074983747030
UPC
074983747030
Taxonomies, Classifications, and Categories
Type
Heat-Shrink
Packaging
Weight per roll
1.14
Carton
1
Uses, Certifications, and Standards
Application
For Dry Locations;Insulating and protecting wires and cables
Standard
Mil Spec: AMS-DTL-23053/5 Class 1;UL: E122770
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 34

Location search:

Greater Houston RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
34 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat